Shop All Wall Art & Decor
Hastings Home
Hastings Home 50-Inch Decorative Metal and Wood Door Panel
Mfr # 275556SOV
Zoro # G101776092
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 10.35
- Length 16
- Width 0.875
- Height 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 275556SOV
- Zoro # G101776092
- UPC # 194189624161
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Length | 16 |
Width | 0.875 |
Height | 50 |
Details
Weight | 10.35 |
Description
Uniquely enhance the decor in your home or office with the 50-inch Scroll Metal and Wood Door Panel by Hastings Home. The ornate wrought iron swirling wall art is handcrafted from metal with a bronze paint finish, a graceful openwork design, framed in a real fir and manufactured wood with a distressed brown finish. It requires no assembly and comes with two pre-installed hangers on the back along with the necessary screws for wall mounting. This elegant artwork in an architectural door inspired design adds inviting style to any room and can perfectly complement a wide range of color palettes and Decor styles. It is an ideal way to refresh the style in your home or office, and even makes a great gift for housewarmings, weddings, birthdays, and more!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX BLK WALL CLOCK 9.75"" (32042BK)
- FLASH FURNITURE Adjustable Height Steel Mobile Computer Desk, 17 1/2 in D, 22 1/2 in W, Black (NAN-JG-06B-BK-GG)
- OFFICESOURCE Sierra Collection Executive High Back with Black Frame (10311ABK)
- ALERA Industrial Metal Shop Stool, 30" Seat Height, To 300 lbs., Brown/Gray (ALEIS6630G)
- HASTINGS HOME Hastings Home Gift Wrap Storage Organizer, Rolling Canvas Bag with Multiple Compartments (230792LTC)
- HASTINGS HOME Hastings Home Metal and Wood Medallion Openwork Wall Decor (775944NAO)
- HASTINGS HOME 8-piece Flameless Candle Set, Battery Operated LED Bulb, for Votive Holders, Home, Wedding, Christmas (245926OUC)
- HASTINGS HOME Metal Cutout, Home Sweet Home Decorative Wall Sign 3D Word Art Décor, Modern Rustic Farmhouse (984437MXV)
- HASTINGS HOME Metal Cutout, Life Is Good Decorative Wall Sign, 3D Word Art Accent Décor, Modern Rustic Farmhouse (732110LRL)
- HASTINGS HOME Metal Cutout, Home Decorative Wall Sign 3D Word Art Décor, Modern Rustic Farmhouse (532723TTK)
- ELK SIGNATURE INGRESS (1617521)
- Hastings Home Wall Art & Decor