Shop All Bookcases & Bookshelves
Hastings Home
Hastings Home 5-Tier Freestanding Bookcase, Brown
Mfr # 120289JAN
Zoro # G101776993
product price: $91.79
/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 71
- Width 16.5
- Length 23.5
- Weight 40.79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 120289JAN
- Zoro # G101776993
- UPC # 194189503817
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Height | 71 |
Width | 16.5 |
Length | 23.5 |
Details
Weight | 40.79 |
Description
Artfully display or store home decor pieces or personal items with the Ladder Bookshelf by Hastings Home. The dark brown color and 5-tiers of open shelves combined with the ladder design will look fresh and modern in your home or office space. The MDF construction ensures this durable piece will last for years to come!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPSOL Workbench Chair, Fabric, High Back, Simple (1010403)
- FLASH FURNITURE Beige LeatherSoft Parsons Chair with Mahogany Legs (QY-A37-9061-BGL-GG)
- CASTERHQ 50MM (2") Office Chair Caster-450 LBS Capacity PER, PK4 (2ICCSO5N1)
- FLASH FURNITURE 30" High No Back Red Metal Barstool Square Seat (CH-31320-30-RED-GG)
- HASTINGS HOME 5-Tier Ladder-Style Bookcase, Gray (400046NTS)
- HASTINGS HOME Freestanding Ladder Bookcase, Gray (187644OIH)
- HASTINGS HOME Mobile Shelving Unit Organizer, 4 Storage Baskets, Slim Slide Out Pantry Storage Rack (802947HEQ)
- HASTINGS HOME Hastings Home Ladder Bookshelf- 5 Shelves, Leaning Multi-Functional Bookcase in Pickled Oak (511439BNO)
- HASTINGS HOME Hastings Home 4-Shelf Corner Bookcase – Foldable (313949LCJ)
- HASTINGS HOME Hastings Home 5-Tier Ladder Bookshelf, Slate Gray (420657LYO)
- INTERNATIONAL CONCEPTS 48 in. Shaker Bookcase (SH-24248A)
- Hastings Home Bookcases & Bookshelves