Shop All Bar Height Stools
Hastings Home
Hastings Home 30 inch Swivel Bar Stool - Brown, Black
Mfr # 328777UCJ
Zoro # G601777575
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18.4
- Height 42.5
- Width 17
- Weight 27.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 328777UCJ
- Zoro # G601777575
- UPC # 194189583901
- Country of Origin Taiwan, Province of China
- Category Bar Height Stools
Dimensions
Length | 18.4 |
Height | 42.5 |
Width | 17 |
Details
Weight | 27.65 |
Description
Form and function combine with the High Back Swivel Bar Stool by Hastings Home! The dark brown and black wood and leather look of this bar stool will add an elegant touch to your bar, pub table, or island. The padded upholstered seat and footrest provide plenty of comfort, while the high back lends back support while you sit. This beautiful swivel bar stool will look great in your bar, kitchen, or dining room!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Folding Table, 30" W, 96" L, 30" H, Laminate Top, Wood Grain (YT-3096-MEL-WAL-GG)
- BOSS Side Chair, 24-1/2"L34-1/2"H, Fixed, LeatherSeat (B9519)
- TENNSCO 42" W Laterial File Cabinet, Champagne/Putty (LPL4224L20 PUTTY)
- HON Return Shell, 24 in D, 48" W, 29-1/2 in H, Mahogany/Charcoal (H38215R.N.S)
- HASTINGS HOME Swivel Bar Stool, Adjustable Backless, Counter Height Kitchen, Metal with Elm Wood, Accent Furniture (827460JOY)
- MONARCH SPECIALTIES Bar Stool, Swivel, Bar Height, Adjustable, Metal, Pu Leather Look, Black, Contemporary, Modern (I 2381)
- AMERIHOME Adjustable Height Solid Color Monochromatic Bar Stool Set, Black, PR (BS199BLKSET)
- INTERNATIONAL CONCEPTS Mission Bar Height Stool, 30" Seat Height, Unfinished (S-343)
- FLASH FURNITURE Green Vinyl Seat Barstool with Walnut Wood Back (XU-DG6V6GNV-WAL-GG)
- BAXTON STUDIO Calista Grey Upholstered and Walnut Wood 2-Piece Bar Stool Set (167-10855)
- VINTIQUEWISE Set of 2 Wooden 17.5 High Black Round Bar Stool with Footrest for Indoor and Outdoor (QI004467.2)
- Hastings Home Bar Height Stools