Shop All Bedspreads and Comforters
Hastings Home
Hastings Home 3 Piece Sherpa/Fleece Comforter Set - Full/Queen - Chocolate
Mfr # 818412SBG
Zoro # G801700724
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.5
- Width 92
- Length 92
- Weight 8.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 818412SBG
- Zoro # G801700724
- UPC # 194189636010
- Country of Origin China
- Category Bedspreads and Comforters
Dimensions
Height | 0.5 |
Width | 92 |
Length | 92 |
Details
Weight | 8.625 |
Description
This super soft fleece on one side, and Sherpa on the other side, is perfect for cold nights. The fleece and Sherpa backing create an extra dimension of comfort and warmth. Solid colors easily fit in with any decor. This Fleece 3 Piece Comforter Set from Hastings Home can be a great addition to your summer comforter set, or even stand alone. Both comforter and shams are reversible.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Maple Plywood Chair, 4-legged Blk Tubular Steel Bse, 20"-28" Seat Height Adj., 300lb Capacity (1411)
- SAFCO Wood/Corrugated Literature Organizer, 12 (9401MO)
- FECHOMETAL USA Bolt Clamp And 1.1/4X0.044X84" Stainless Steel 304 Strap, PK5 (SPAFTA9311214N)
- BUFFALO Buffalo Tools BS2440 Ameri Home Adjustable Height Bar Stool with Round Back (BS2440)
- HASTINGS HOME Hastings Home Down Alternative Comforter (King) (442377XOA)
- HASTINGS HOME Hastings Home Americana Comforter Set, King (366918YWN)
- HASTINGS HOME Hastings Home Nautical Americana Quilt Set-Twin XL (642475GNU)
- HASTINGS HOME Down Alternative Comforter with Microfiber Cover for All Season Blanket (Full/Queen, White) (819342DSO)
- HASTINGS HOME Quilt Coverlet with Weave Quilted Pattern Lightweight Bedding for All Seasons (Twin, Gray) (843179UAM)
- HASTINGS HOME Hastings Home 3 PC Nautical Quilt Set (Full-Queen) (395805UME)
- CONVENIENCE CONCEPTS Ashton Cotton Bedspread, Black - Queen Size (HI2635520)
- Hastings Home Bedspreads and Comforters