Shop All Bedspreads and Comforters
Hastings Home
Hastings Home 3-Piece Rose Comforter Set - King
Mfr # 991340KRI
Zoro # G201776374
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5
- Width 106
- Length 92
- Weight 10.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 991340KRI
- Zoro # G201776374
- UPC # 194189540744
- Country of Origin China
- Category Bedspreads and Comforters
Dimensions
Height | 1.5 |
Width | 106 |
Length | 92 |
Details
Weight | 10.1 |
Description
Dress up your bedroom decor with this charming 3-Piece Modern Rose Comforter Set from Hastings Home. The king size bedspread has a soft gray background and features a large white line rose design, while the reverse side is solid gray. This bedding set comes with two king sized pillow shams with the same pattern as the comforter and are machine washable for your convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAHAM-FIELD Bed Bug & Waterproof Mattress Cover - 38" x 79" (Twin XL), 6" Depth (BB-38796-CVR)
- FLASH FURNITURE Round Wh 48Rnd Plastic Bi-Fold Table, 47.75" W, 47.75" L, 29.5" H, Plastic Top, White (DAD-122RZ-GG)
- ALERA Desk Chair, Mesh, 17-7/8" to 27-3/4" Height, T-Bar Arms, Black (ALEET4017)
- FLASH FURNITURE Rectangle Folding Table, 18" W, 96" L, 29" H, Plastic Top, White (RB-1896-1-GG)
- HASTINGS HOME Quilt Coverlet with Weave Quilted Pattern Lightweight Bedding for All Seasons (Full/Queen, Gray) (478256SYI)
- HASTINGS HOME Hastings Home Lizzie 3 Piece Quilt Set - King (531626JJJ)
- HASTINGS HOME Hastings Home Lizzie 3 Piece Quilt Set - Full/Queen (176594GJZ)
- HASTINGS HOME Down Alternative Comforter, Hypoallergenic Microfiber Cover, All Season Blanket (King, White) (872281FUU)
- HASTINGS HOME Hastings Home Nautical Quilt and Sham Set, Twin XL (463007ZOI)
- HASTINGS HOME Hastings Home Nautical Americana Quilt Set-Twin XL (642475GNU)
- ALL SEASONS All Seasons Down Alternative Comforter, Navy, Twin (GP130106)
- Hastings Home Bedspreads and Comforters