Shop All Bedspreads and Comforters
Hastings Home
Hastings Home 3-Piece Rose Comforter Set - Full-Queen
Mfr # 723897FVC
Zoro # G301776328
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5
- Width 92
- Length 92
- Weight 8.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 723897FVC
- Zoro # G301776328
- UPC # 194189540737
- Country of Origin China
- Category Bedspreads and Comforters
Dimensions
Height | 1.5 |
Width | 92 |
Length | 92 |
Details
Weight | 8.9 |
Description
Dress up your bedroom decor with this charming 3-Piece Modern Rose Comforter Set from Hastings Home. The full-queen size bedspread has a soft gray background and features a large white line rose design, while the reverse side is solid gray. This bedding set comes with two standard sized pillow shams with the same pattern as the comforter and are machine washable for your convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Retaining Ring, Sp-Nr, 255-801 (FA95007-2)
- DESIGNS OF DISTINCTION 6" Square Tapered Leg with bolt and 1" Satin Brass Ferrule - Ash (01241006ASSB6)
- MANITOWOC Kit Bitron Water Valve (000009121)
- ZORO SELECT Shower Curtain, Polyurethane Coated Polyester, White, 42 in W, 72 in L (4EEZ2)
- HASTINGS HOME Down Alternative Comforter with Microfiber Cover for All Season Blanket (Full/Queen, White) (819342DSO)
- HASTINGS HOME Hastings Home Nautical Americana Quilt Set-Twin XL (642475GNU)
- HASTINGS HOME Hastings Home Lizzie 3 Piece Quilt Set - King (531626JJJ)
- HASTINGS HOME Hastings Home 3-Piece Floral Comforter Set - F-Q (401741YPI)
- HASTINGS HOME Hastings Home Down Alternative Comforter (King) (442377XOA)
- HASTINGS HOME Hastings Home Nautical Quilt and Sham Set, Twin XL (463007ZOI)
- SINO TALENT INTERNATIONAL Bedspread Quilted, Qn 25Oz Monte Russo (1810130-MR)
- Hastings Home Bedspreads and Comforters