Shop All Patio Umbrellas
Hastings Home
Hastings Home 29 inch Swivel Bar Stool, Brown/Black
Mfr # 977383VNI
Zoro # G001710783
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18
- Height 42.5
- Width 16
- Weight 28.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 977383VNI
- Zoro # G001710783
- UPC # 194189584212
- Country of Origin Taiwan, Province of China
- Category Patio Umbrellas
Dimensions
Length | 18 |
Height | 42.5 |
Width | 16 |
Details
Weight | 28.3 |
Description
Form and function combine with the High Back Swivel Bar Stool by Hastings Home! The Chestnut wood finish and faux black leather look of this bar stool will add an elegant touch to your bar, pub table, or island. The padded upholstered seat and footrest provide plenty of comfort, while the high back lends back support as you sit. This beautiful swivel bar stool will look great in your bar, kitchen, or dining room!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Veranda Cover, Hanging Chair and Stand, 45"x37" (55-905-011501-00)
- BRUSHKING Handle, Shrink Tube, 5-1/2" (83RB-16ST)
- NYLGLO Wisconsin Flag, 4x6 Ft, Nylon (145970)
- FISKARS Hedge Shear Power-Lever (391814-1011)
- HASTINGS HOME Hastings Home Under Bed Shoe Storage Organizer (360479SDU)
- HASTINGS HOME Hastings Home Zero Gravity Chairs - Blue, Set of 2 (971219UEO)
- HASTINGS HOME Hastings Home 5-Tier Ladder-Style Bookcase, Walnut (450259QLH)
- GAN EDEN 9 ft. Amelia Half Polyester Umbrella, P040 Natural (GA2650444)
- CALIFORNIA UMBRELLA 9' Black Aluminum Market Patio Umbrella, Pacifica Yellow (194061335949)
- PURE GARDEN Beach Umbrella with 360 Degree Tilt, 7 Ft, Red (50-LG1093)
- PURE GARDEN 10-Foot Patio Umbrella, Brilliant Blue (50-LG1035)
- Hastings Home Patio Umbrellas