Shop All Patio Umbrellas
Hastings Home
Hastings Home 29 inch Modern Swivel Bar Stool, Black
Mfr # 564317KUT
Zoro # G901710791
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 27.65
- Width 16
- Length 18.5
- Height 42.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 564317KUT
- Zoro # G901710791
- UPC # 194189584205
- Country of Origin Taiwan, Province of China
- Category Patio Umbrellas
Dimensions
Width | 16 |
Length | 18.5 |
Height | 42.5 |
Details
Weight | 27.65 |
Description
Form and function combine with the High Back Swivel Bar Stool by Hastings Home! The black wood and faux leather look of this bar stool will add an elegant touch to your bar, pub table, or island. The padded upholstered seat and footrest provide plenty of comfort, while the high back lends back support as you sit. This beautiful swivel bar stool will look great in your bar, kitchen, or dining room!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Ext Spring (37111)
- DIXON Rubber Vinyl Garden Hose, 5/8", 50ft. (SGH50)
- CANNON Cannon 1904030 Aluminum Fixed Base Downrigger Pedestal - 4" (1904030)
- JACKS IMPORTS Stainless Steel Hackamore Bit (11026)
- HASTINGS HOME Hastings Home 29 inch Swivel Bar Stool, Brown/Black (977383VNI)
- HASTINGS HOME Hastings Home Under Bed Shoe Storage Organizer (360479SDU)
- HASTINGS HOME Hastings Home Zero Gravity Chairs - Blue, Set of 2 (971219UEO)
- HASTINGS HOME Hastings Home 5-Tier Ladder-Style Bookcase, Walnut (450259QLH)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Natural (194061030295)
- SIMPLY SHADE SimplyShade SSUWA811SS-A5422 Ibiza 11 ft. Sunbrella Wood & Aluminum Umbrella Antique Beige (SSUWA811SS-A5422)
- LANCASTER TABLE & SEATING Open / Close Label for Crank Lift Umbrellas (164UMBLABEL)
- Hastings Home Patio Furniture