Shop All Electric Fireplaces
Hastings Home
Hastings Home 25-Inch Curved Electric Fireplace, Wall Mount or Floor Stand, with Remote Control, Black
Mfr # 280470DII
Zoro # G101776849
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.5
- Weight 30.5
- Width 25
- Height 20.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 280470DII
- Zoro # G101776849
- UPC # 194189522801
- Country of Origin China
- Category Electric Fireplaces
Dimensions
Length | 4.5 |
Width | 25 |
Height | 20.25 |
Details
Weight | 30.5 |
Description
This 25-inch Curved Electric Fireplace by Hastings Home will enhance your home decor with its sleek style and ambiance created by the glow of the realistic flame. This versatile fireplace is vented in the front so it can be hung on the wall or set on the floor with the provided stand. It also has adjustable heat settings and dimmable flame options that all can be controlled by a remote. Operating at 750W on the low heat setting and at 1500W on high, this attractive electric fireplace also has a no heat option for year-round use without the hassle of cleaning or maintaining a chimney.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 1440/1800W, 2"W x 2'L (HSTAT301010)
- TEMPCO Swaged Cartridge Heater, 86W/sq. In. (HDC06277)
- YORK Limit Switch, Auto Reset, L140-30F (S1-025-35380-000)
- DAYTON Mtrzd Damper, For Fan Dia. 30", 100-240V (3C728)
- HASTINGS HOME Hastings Home 36-inch Electric Fireplace, Wall Mount, Front Vent, LED Flame and Remote Control (231019LDW)
- HASTINGS HOME Electric Fireplace, Wall Mounted Color Changing LED Flame, NO HEAT, with Multiple Decorative Options (981685VZO)
- HASTINGS HOME Electric Fireplace TV Stand up to 48" Console, Media Shelves, Remote Control, LED Flames (407347JMP)
- HASTINGS HOME 36-Inch Stainless-Steel Electric Fireplace- Wall Mount or Floor Stand- Includes Remote Control (487625SWK)
- HASTINGS HOME Hastings Home Black Curved Glass Electric Fireplace Wall Mount and Remote (483067NNK)
- HASTINGS HOME Electric Fireplace TV Stand, 29" Freestanding Console, Faux Logs, LED Flames, Heater Center (Black) (240282ZSX)
- MAJESTIC PET Majestic DVP90ST 90 Degree Elbow Burning Fireplace (DVP90ST)
- Hastings Home Fireplaces