Shop All Plastic Bags
Hastings Home
Hastings Home 20 Vacuum Storage Bags, Variety Set
Mfr # 942629KBS
Zoro # G601777285
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11
- Length 9.5
- Weight 6.08
- Height 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 942629KBS
- Zoro # G601777285
- UPC # 194189525406
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 11 |
Length | 9.5 |
Height | 8 |
Details
Weight | 6.08 |
Description
The Hastings Home Vacuum Storage Bags are an excellent space saving storage solution. The set of 20 vacuum bags comes with a variety of sizes including medium, large, extra-large, and jumbo. Water and airtight, with a pump included, you can easily protect and store your belongings without taking up a large footprint in your home. The bags are ideal for storing anything from linens and off-season clothing to toys, stuffed animals, and more.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER INTERNATIONAL Brother P-Touch TZe Labeling Tape, 3/4inW, Blue on White (TZE243)
- FELLOWES Binding Cover, Navy, 8-1/2x11 In., PK200 (52098)
- UNIVERSAL Rubber Bands, Size 84, 3-1/2"x1/2", PK155 (UNV00184)
- SCHOOL SMART GLITTER-RED 16 OZ (S2004121)
- HASTINGS HOME Hastings Home 25 Vacuum Storage Bags, Variety Set (600844JFF)
- HASTINGS HOME Hastings Home 15 Vacuum Storage Bags, Variety Set (110083CWX)
- HASTINGS HOME Hastings Home Vacuum Storage Bags - 10 Space Saver Bags (371787CTQ)
- ZORO SELECT 64" x 36" Open Poly Bags, 6 mil, Clear (8AR22)
- PARTNERS BRAND 18" x 24" VCI Poly Bags, 4 mil, Blue, PK 250 (VCIPB1824)
- ZORO SELECT 12" x 10" Open Poly Bags, 1 mil, Clear (8YFW1)
- ZORO SELECT 24" x 16" Open Poly Bags, 3 mil, Clear (5DHK0)
- Hastings Home Plastic Bags