Shop All Pillows
Hastings Home
Hastings Home 18-Inch Himalayan Faux Fur Pillow, White
Mfr # 339555TOS
Zoro # G201776602
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6
- Length 18
- Height 18
- Weight 2.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 339555TOS
- Zoro # G201776602
- UPC # 194189604248
- Country of Origin China
- Category Pillows
Dimensions
Width | 6 |
Length | 18 |
Height | 18 |
Details
Weight | 2.3 |
Description
The Himalayan Faux Fur Pillow from Hastings Home magnifies the overall look of your home with its soft feel, luxurious texture, and versatile design. This pillow comes complete with a 6-inch thick polyester filled insert and coordinating removable cover with faux fur on one side and faux suede textured polyester on the flip side. This attractive straight shag throw pillow is suitable for use on your bed, sofa, couch, chair, and in the car, and the cover has a hidden zipper for convenient machine washing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH Office Desk, 24" D, 45" W, 29-1/2" H (22201)
- FLASH FURNITURE Geometric Bohemian Low Pile Rug - 8' x 10' - Ivory/Gray Polyester (RC-CR19-1330-810-IV-GR-GG)
- VERSARE Room Divider 360 Folding Portable Partition 19'6" x 6' Slate Fabric (1172719)
- BOUNCYBANDS Wiggle Seat Sensory Cushion, Purple Butterfly (WSSBUPU)
- HASTINGS HOME Wedge Pillow Supportive Memory Foam with Cover for Pregnancy, Snoring, Back Pain, Better Sleep (504079ZQM)
- HASTINGS HOME 7-in-1 Full Body Pillow with Removeable Cover, Comfortable U-Shape for Support, Sleeping Lounging (163966HZR)
- HASTINGS HOME Hastings Home Microbead Pillow, Contouring for Head, Neck and Shoulder Support for Sleeping (124971XBH)
- HASTINGS HOME Oversized Floor or Throw Pillow Square Luxury Faux Fur Glam Decor Cushion for Home (Mocha) (125953LEO)
- HASTINGS HOME Hastings Home Pregnancy Pillow- U-Shape Contouring and Removable Cover (715269RNH)
- HASTINGS HOME Hastings Home Down Alternate Reading Wedge Pillow (371696LVW)
- MONARCH SPECIALTIES Pillows, 18 X 18 Square, Insert Included, Accent, Sofa, Couch, Bedroom, Polyester, Beige (I 9254)
- Hastings Home Pillows