Shop All Fryers
Hastings Home
Hastings Home 17Q Tabletop Halogen Oven and Fryer
Mfr # 348141WSP
Zoro # G701776836
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16.5
- Weight 16.95
- Width 16.5
- Height 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 348141WSP
- Zoro # G701776836
- UPC # 194189589217
- Country of Origin China
- Category Fryers
Dimensions
Length | 16.5 |
Width | 16.5 |
Height | 13 |
Details
Weight | 16.95 |
Description
Grill, broil, bake, air fry, roast, or steam defrosted or frozen foods while saving energy with the Tabletop Halogen Oven and Fryer from Hastings Home. A powerful 1200W internal fan circulates hot air inside the 12-quart glass bowl with a 5-quart expander to cook food uniformly and seals in natural juices for full flavor and aroma. This convenient halogen oven also has a 0-60-minute timer and a temperature control dial, making it easy to prepare your favorite foods in 25-50 percent less time.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPRESS Jumbo Straw, 7.75", Black, PK5000 (E2100BK)
- TRUE Gdm-12/F Wide Gasket (929091)
- ROBERTSHAW Commercial Ice Maker Water Valve (IMV-494)
- RITZ Royale Solid Pot Holder 100% Cotton Terry Cactus (30030)
- CARNIVAL KING CDF17A 37 lb. Corn Dog Fryer - 120V 1800W (382CDF17A)
- NUTRICHEF Convection Oven Cooker (PKCOV45)
- EMERALD 11 Quart Manual Air Fryer 1000 Watts (SM-AIR-1791)
- NINJA AIR FRYER BLACK 1690W 12in. (DZ201)
- NATIONAL PRESTO PAN FRY ELEC 11"" PRESTO (06620)
- NATIONAL PRESTO Fryer Fry Daddy (05420)
- FRYCLONE Smart Pail 7 Gallon Orange Utility Oil Pail (259SMRTPL)
- Hastings Home Fryers