Shop All Clocks
Hastings Home
Hastings Home 12 Inch Brushed Aluminum Wall Clock
Mfr # 359264XJC
Zoro # G601777353
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.5
- Height 12
- Weight 2.05
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 359264XJC
- Zoro # G601777353
- UPC # 194189647351
- Country of Origin China
- Category Clocks
Dimensions
Width | 1.5 |
Height | 12 |
Length | 12 |
Details
Weight | 2.05 |
Description
Compliment your modern decor with this Brushed Aluminum Wall Clock by Hastings Home. Classic, yet modern addition to any wall space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Executive Chair, Fixed Padded, Upholstery: Black; Base: Black (HVL402.EN11)
- FLASH FURNITURE Red Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X30RSG1030-GY-GG)
- LIVABLISS Bodrum BDM-2304 Outdoor Safe Area Rug (BDM2304-71010)
- FLASH FURNITURE Church Chair, 25" L 33" H, Fabric Seat, Hercules Series (FD-CH0221-4-SV-DKGY-GG)
- HASTINGS HOME Neon Wall Clock 14" Round, Double Light Ring, Dual Power, Analog Quartz Timepiece for Garage, Yellow (436253TDI)
- HASTINGS HOME Neon Wall Clock, 14" Round, Double Light Ring, Dual Power, Analog Quartz Timepiece for Home, White (821612ZYM)
- ZORO SELECT 13-1/8" 24 Hour Face Wall Clock, Black (E56BASD324G)
- CLOCKSWISE Large Vintage Grandfather Wood- Looking Plastic Pendulum Wall Clock, Large Blue (QI004145.L.BL)
- RHYTHM Rhythm CRH209UR06 American Pride Wooden Musical Clock (CRH209UR06)
- HOWARD MILLER CLOCK CO Howard Miller Kenwick Wall Clock, 13.5" Overall Diameter, Black Case, 1 AA (625485)
- ZORO SELECT 11-1/2" Digital Wall Clock, Black (DIG-4B)
- Hastings Home Clocks