Shop All Mattress Covers and Pads
Hastings Home
Hastings Home 100 Percent Duck Feather 2" Gusset Topper - Twin
Mfr # 720499PJE
Zoro # G901777534
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 39
- Height 2
- Width 75
- Weight 9.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 720499PJE
- Zoro # G901777534
- UPC # 194189635501
- Country of Origin China
- Category Mattress Covers and Pads
Dimensions
Length | 39 |
Height | 2 |
Width | 75 |
Details
Weight | 9.95 |
Description
Luxurious and warm, the Duck Feather Topper will give you a comfortable nights sleep. Featuring a baffle box construction to maximize fluffiness and ensure the filling stays evenly distributed. The 100 Percent cotton cover is soft to the touch and the duck feather fill keeps you comfortable through every season.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Fabric Executive Chair, 23-, Fixed, Burgundy (B905-BY)
- CLOCKSWISE Modern Decorative Aluminum Round Wall Clock For Living Room, Kitchen, Dining Room, Silver (QI004511.SI)
- SAFCO Task Stool, 40"H, Black (4296BL)
- BOSS BluePosture Deluxe Office Task Chair, 25 inW25"L40"H, Armless, PolyesterSeat, B315Series (B315-BE)
- HASTINGS HOME Hastings Home Bed Bug Dust Mite Cotton Mattress Protector- King (778462MKH)
- HASTINGS HOME Zippered Mattress Bed Bugs and Dust Mite Cover, Waterproof Encasement, Hypoallergenic, Twin XL (211435RKI)
- HASTINGS HOME Hastings Home Upright 6 Ft. Tree Storage Cover (857625HGO)
- HASTINGS HOME Hastings Home Zippered Mattress Protector, Bed Bugs and Dust Mite Cover, Hypoallergenic, (Queen) (442532ZMH)
- HASTINGS HOME Gel Infused Memory Foam Mattress Topper with Ventilation for Support, Cooling, Comfort King, 2-inch (167920CAU)
- MABIS Mabis 559-2028-0000 Adjustable Blanket Support - Package of 2 (559-2028-0000)
- R & R TEXTILE Mattress Cover, Anchor Band, 60x80 In. (X42106)
- Hastings Home Mattress Covers and Pads