Shop All Bedspreads and Comforters
Hastings Home
Hastings Home 100% Cotton Feather Down Bedding Comforter - Full/Queen
Mfr # 634814NCC
Zoro # G201715373
product price: $93.25
/ea
Free Shipping & Returns
$93.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2
- Width 90
- Length 90
- Weight 7.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 634814NCC
- Zoro # G201715373
- UPC # 194189635419
- Country of Origin China
- Category Bedspreads and Comforters
Dimensions
Height | 2 |
Width | 90 |
Length | 90 |
Details
Weight | 7.3 |
Description
Sleep in luxury with the 233 Thread Count 100 Percent Cotton Down Feather Comforter featuring a sewn through construction to maximize fluffiness and ensure the filling stays evenly distributed. The 100 Percent cotton cover is soft to the touch and the duck down feather fill keeps you comfortable through every season.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Stacey Modern White Faux Leather Upholstered Ottoman (143-8148)
- LA CROSSE TECHNOLOGY Metal Atomic Analog Wall Clock, 16" (WT-3161WH-INT)
- VOLLRATH Screw Thumb (2014012)
- ALERA Leather Executive Chair, 20" to 23", Padded Arms, Black, Graphite (ALEVN4119)
- HASTINGS HOME Hastings Home 3 PC Nautical Quilt Set (Full-Queen) (395805UME)
- HASTINGS HOME Hastings Home 3-Piece Quilt Set- Americana Patchwork of Stars, Red, White and Blue Plaid, Full/Queen (449086RMM)
- HASTINGS HOME Hastings Home Lizzie 3 Piece Quilt Set - King (531626JJJ)
- HASTINGS HOME Hastings Home Americana Comforter Set, King (366918YWN)
- HASTINGS HOME Hastings Home 2-piece Quilt Set, Americana Patchwork of Stars, Red, White, Blue Plaid, Twin (962488XRN)
- HASTINGS HOME 3-piece Quilt Bed Set, Reversible Microfiber Bedding with Shams, Evelyn Embossed (Pink Rose, King) (721689SPW)
- KATHY IRELAND 3pc Sherpa Comforter Set, Chocolate, Twin (KI175028)
- Hastings Home Bedspreads and Comforters