Shop All Electric Fireplaces
Hastings Home
Hastings 54 inch Home Electric Fireplace- Wall Mounted Color Changing LED Flames with Remote Control
Mfr # 349622YYF
Zoro # G901777176
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 54
- Height 4.75
- Width 20
- Weight 58.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 349622YYF
- Zoro # G901777176
- UPC # 194189592156
- Country of Origin China
- Category Electric Fireplaces
Dimensions
Length | 54 |
Height | 4.75 |
Width | 20 |
Details
Weight | 58.35 |
Description
This 54-inch Faux Fireplace by Hastings Home creates the ambiance of an electric fireplace without the heat or hot surfaces. This unique wall mounted no-heat fireplace is great for lobbies, offices and small rooms and offers 3 LED flame color options, a built-in timer, and adjustable brightness levels that all can be controlled by a remote. This attractive fake fireplace is sure to be the focal point of any room all year long without the hassle of cleaning or maintaining a chimney.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAIRA Replacement Heater Lamp, 14 In. L, 1.5kW (SWIREAW15120)
- HONEYWELL Sun Shield For Remote Bulb Controllers, (34886A/U)
- AIRCARE Digital Hygrometer, Thermostat (1990)
- GOODMAN Freeze Thermostat, Kit, Goodman Heat Pumps (FSK01A)
- HASTINGS HOME Electric Fireplace 59-inch Console TV Stand with Shelves, Remote Control and LED Flames (Black) (963844BAS)
- HASTINGS HOME Hastings Home 42-inch Electric Fireplace, Wall Mount, Front Vent, LED Flame and Remote Control (910742VLZ)
- HASTINGS HOME Hastings Home 54-inch Electric Fireplace, Wall Mount, Front Vent, LED Flame and Remote Control (905948PJJ)
- HASTINGS HOME Hastings Home 50-inch Electric Fireplace- Black (139643QTM)
- HASTINGS HOME Electric Fireplace TV Stand, 29" Freestanding Console, Faux Logs, LED Flames, Heater Center (Black) (240282ZSX)
- HASTINGS HOME Electric Fireplace Wall Mounted, Color Changing LED Flame and Remote, 36 Inch, (White) (791130CVG)
- Hastings Home Electric Fireplaces