Shop All Sheets and Pillow Cases
Hastings Home
Glass Pitcher, 64-ounce Carafe with Stainless Steel Filter Lid with Heat Resistant to 300F
Mfr # 189789AVW
Zoro # G601701150
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8.75
- Width 6
- Length 7
- Weight 1.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 189789AVW
- Zoro # G601701150
- UPC # 194189644428
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Height | 8.75 |
Width | 6 |
Length | 7 |
Details
Weight | 1.85 |
Description
The 64oz. Glass Pitcher by Hastings Home is an elegant yet practical option for serving your favorite beverages. Holding up to 64oz. and heat resistant to 300F, this carafe is ideal for serving hot or cold drinks, including coffee, tea, punch, or juice. The stainless-steel filter lid makes it easy to pour infused water or sangria without the ice or fruit falling out of the pitcher. It's an attractive serving piece to use at your next birthday party, wedding shower, barbecue, or event, while also being sturdy and functional for everyday use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR Pentair 074564Z WFE & IntelliFlo Seal Plate (074564Z)
- RICARDO Ricardo Isabella Lace Rod Pocket Curtain Panel with 18" Ruffle and Tie-Back (02780-70-096-02)
- FLASH FURNITURE HERCULES Series 880 lb. Capacity Gray Plastic Stack Chair with Titanium Gray Powder Coated Frame (RUT-F01A-GY-GG)
- RICHELIEU HARDWARE Adjustable Contemporary Furniture Leg, 5/8 in (16 mm), Aluminum (206016010)
- HASTINGS HOME Pillow Protector Cover Standard (725168YYE)
- HASTINGS HOME Set of 2 Nonstick BBQ Grill Mat, FDA Approved, Double Sided and Reusable Barbecue Grilling (618003TEF)
- HASTINGS HOME Memory Foam Chair Cushion, Square 16"x 16” Pad with Ties and PVC Dot Backing for Kitchen (Gray) (627348OHA)
- HASTINGS HOME Stainless Steel 6 Cup Double Boiler 1.5 Quart Saucepan 2-in-1 Combo with Vented Glass Lid Cookware (125270LAG)
- HASTINGS HOME Body Pillow Cover, Soft Sherpa Pillowcase With Zipper, Fits Pillows Up To 51 Inches (Ivory) (605707DTV)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (King, White) (558308QQR)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1500 Thread Count Solid Sheet Set King-White (1500KGSH SLWH)
- Hastings Home Sheets and Pillow Cases