Shop All Food Containers
Hastings Home
Glass Food Storage Containers, 5- 1-Compartment Portion Control Meal Prep with Lids, Microwave Safe
Mfr # 706961MXT
Zoro # G801776835
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 8.6
- Length 8.25
- Height 2.75
- Width 6.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 706961MXT
- Zoro # G801776835
- UPC # 194189645418
- Country of Origin China
- Category Food Containers
Dimensions
Length | 8.25 |
Height | 2.75 |
Width | 6.25 |
Details
Weight | 8.6 |
Description
The 10-piece set of Glass Food Storage Containers by Hastings Home is an essential addition to any kitchen and is perfect for your meal prep and storage needs. The set includes 5 single compartment, rectangular glass containers with 5 snap on 4-tab locking lids that are equipped with silicone seals to ensure a leak-resistant fit-great for travel! The set is made of strong and durable BPA-free borosilicate glass, and the containers are conveniently microwave and dishwasher safe, making them easy to clean and ideal for reheating leftovers or pre-portioned breakfasts, lunches, or dinners!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG Quartz Element (White) 120V 1200W (K9-11160-20)
- FETCO Clip, Wire Basket Cbs-50' S (1009-00003-00)
- STYLELINE Hinge Repair Kit (5705-KIT)
- BAR MAID Scraper, Bowl (Plastic) For Bar Maid - Part# Cr-899 (CR-899)
- DART Showtime Clr Hinged Container, 29.9oz, 5.1w x 9.9d x 3.5h, Plas, PK200 (C99HT1)
- CARLISLE FOODSERVICE StorPlus Storage Container, PK6 (1063202)
- WILTON INDUSTRIES Reversible Round Plastic Base Caddy (WI571783)
- KAFFE Glass Storage Container by - BPA Free Stainless Steel - 12oz (KF3021S)
- HOME BASICS Home Basics Roll-Top Lid Stainless Steel Bread Box, Silver (ZOR95595)
- RUBBERMAID FOOD STORGE CONTNR 1.25C (2067183)
- CARLISLE FOODSERVICE StorPlus Storage Container, PK6 (1063102)
- Hastings Home Food Containers