Shop All Food Containers
Hastings Home
Glass Food Storage Containers, 4- 3-Compartment Portion Control Meal Prep with Lids, Microwave Safe
Mfr # 293042ULB
Zoro # G201777326
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8
- Width 6
- Height 2.75
- Weight 8.42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 293042ULB
- Zoro # G201777326
- UPC # 194189645432
- Country of Origin China
- Category Food Containers
Dimensions
Length | 8 |
Width | 6 |
Height | 2.75 |
Details
Weight | 8.42 |
Description
The 8-piece set of Glass Food Storage Containers by Hastings Home is an essential addition to any kitchen and is perfect for your meal prep and storage needs. The set includes 4, three compartment, rectangular glass containers with 4 snap on 4-tab locking lids that are equipped with silicone seals to ensure a leak-resistant fit-great for travel! The set is made of strong and durable BPA-free borosilicate glass, and the containers are conveniently microwave and dishwasher safe, making them easy to clean and ideal for reheating leftovers or pre-portioned breakfasts, lunches, or dinners!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAMS Dried Fruit Snack Mix 8 oz Bagged (7304259111)
- HATCO Door Magnet For - Part# R05.30.005 (R05.30.005)
- HOBART Kit, Conveyor Roller (10 Ea Rollers/Retaing Rings) (00-913102-00289)
- OFFICE SNAX Salt and Pepper Shaker Sets, PK2 (00057)
- CAMBRO Cambro - Square Food Container, 6 Quart, 8-3/8" x 8-3/8" x 7-1/4", Translucent (6SFSPP190)
- LIBRA WHOLESALE Kitchen Classics 6 oz Clear Food Storage Container Set , 4PK (195-80381LIB)
- HOME BASICS 3 Piece Plastic Containers (SC10937)
- CRESTWARE Round Storage Container, White, 8qt. (RCW8)
- WIGWAM MILLS BLK Thermax Poly Cap (F4658-052-OS)
- KILNER Preserve Jar 17 oz (0025.400)
- WARING COMMERCIAL Grinding Bowl with Storage Lid (CAC103)
- Hastings Home Food Containers