Shop All Food Containers
Hastings Home
Glass Food Storage Containers, 3- 2-Compartment Portion Control Meal Prep with Lids, Microwave Safe
Mfr # 164325QXN
Zoro # G701777437
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.75
- Width 5.75
- Height 2.75
- Weight 5.99
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 164325QXN
- Zoro # G701777437
- UPC # 194189645425
- Country of Origin China
- Category Food Containers
Dimensions
Length | 7.75 |
Width | 5.75 |
Height | 2.75 |
Details
Weight | 5.99 |
Description
The 6-piece set of Glass Food Storage Containers by Hastings Home is an essential addition to any kitchen and is perfect for your meal prep and storage needs. The set includes 3, two compartment, rectangular glass containers with 3 snap on 4-tab locking lids that are equipped with silicone seals to ensure a leak-resistant fit-great for travel! The set is made of strong and durable BPA-free borosilicate glass, and the containers are conveniently microwave and dishwasher safe, making them easy to clean and ideal for reheating leftovers or pre-portioned breakfasts, lunches, or dinners!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITZ Royale Solid Kitchen Towel 100% Cotton Terry Graphite (12911)
- KOLPAK Sweep For - Part# R13286-2565 (R13286-2565)
- CHICAGO FAUCET Handle - Horizontal, Pair (369-PRJKCP)
- INTEDGE Grinder Plate - 1/2" For - Part# 12H12 (12H12)
- SCT Box, Bakery, Lock Corner, 9x5x4, White, PK250 (SCH 0949)
- OXO Good Grips Set 8-Piece (13327900)
- DART CONTAINER 95HT1R White Container with Hinged Lid - Pack of 200 (95HT1R (S))
- KILNER Wide Mouth Preserve Jar 34 oz (25.067)
- WNA Container, Plastic, 32 oz., Clear, PK500 (WNA APCTR32)
- RESTON LLOYD Reston Lloyd 11121 6pc Acrylic Canister Set Lemon (11121)
- DART 24/12 Oz. Bowl, Polystyrene, Red, PK288 (CB12-20202)
- Hastings Home Food Containers