Shop All Tool Bags, Backpacks & Totes
Hastings Home
Gift Bag Organizer 20" Storage Tote with 4 Pockets for Wrap, TissuePaper, Ribbon, Boxes, Cards (Red)
Mfr # 660600MFW
Zoro # G401776037
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 5
- Height 2
- Length 20
- Width 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 660600MFW
- Zoro # G401776037
- UPC # 194189646170
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 2 |
Length | 20 |
Width | 20 |
Details
Item | Tool Bag |
Weight | 5 |
Description
The Gift Bag Organizer by Hastings Home is the ultimate storage container for your gift bags, shirt boxes, tissue paper, cards and more! This 20-inch gift bag organizer has 2.2 cubic feet of space on the inside plus four exterior pockets so you can store your wrapping accessories neat and wrinkle-free. Its unique divided interior design allows you to organize bags by size or occasion - you can keep birthday bags separate from holiday gift bags. This sturdy organizer features compartments of every size and has side pockets for miscellaneous items like ribbon, scissors, gift tags and tape - everything you need to wrap a present can be stored in this hard-sided tote. Constructed of durable oxford canvas and thick cardboard, this uncommon storage bag is also perfect for craft supplies, scrap booking materials, sewing machines, dolls and their accessories - the possibilities are endless!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cutter, T21 Spiral 2-1/2 (59625)
- DRILL AMERICA 1-1/2"-8 HSS Plug Hand Tap (DWTST1-1/2-8P)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5 Bright 5/8x5/8x2-1/2x5 (C60446)
- WESTWARD Hole Saw Kit, Bimetal, 3/4 To 4.5 In, 19 Pc (1VXK4)
- KLEIN TOOLS Tool Bag, Blue, Canvas (5539LBLU)
- CUSTOM LEATHERCRAFT Bag Big Mouth 14 Pocket (1161)
- KLEIN TOOLS Tradesman Pro™ Tool Master Tool Bag Backpack, 48 Pockets, 19.5-Inch (55485)
- IDEAL Flat Zippered Tool Bags, Black, Nylon, 20 Pockets (35-9352)
- BROWN BAG CO MIGHTY BAG GRY/BLK (22565-1)
- FREEMAN FTBRC01 23" Heavy Duty Tool Bag with Padded Handle (FTBRC01)
- WESTWARD Wide-Mouth Tool Bag, Black, Polyester, 21 Pockets (32PJ37)
- Hastings Home Tool Bags, Backpacks & Totes