Shop All Wall Art & Decor
Hastings Home
Full Body Pillow Cover, U-Shaped Soft Cotton, Removeable with Zipper, Pregnancy/Body Pillows (Blue)
Mfr # 151071WMF
Zoro # G701771701
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.2
- Length 60
- Width 38
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 151071WMF
- Zoro # G701771701
- UPC # 194189581679
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 0.2 |
Length | 60 |
Width | 38 |
Details
Weight | 1 |
Description
Add even more comfortability to your full body pillow with the Hastings Home U-Shaped Pillow Cover. Made from 100 Percent cotton material, this replacement pillowcase provides optimal comfort that is soft and soothing on the skin. The U-shape design provides a nice and snug fit for any brand pregnancy or full body pillow that measure up to 61-in L x 38-in W.The pillow case features an extra-long zippered opening, so you can easily put it on to protect your pillow or remove it for cleaning. The cover is machine washable for added convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Inside Release Handle, Safety Glow (10481C00600)
- ALERA Writing Desk, 30 in H, Gray Top (ALEWSWD4824GB)
- TRIPP LITE STATION, CHARGING, 5 PORT (TRPU280005ST)
- MARTEX Bath Towel, Ecru, 24x50, PK12 (7135380)
- HASTINGS HOME Metal Cutout, Home Decorative Wall Sign 3D Word Art Décor, Modern Rustic Farmhouse (532723TTK)
- HASTINGS HOME Metal Cutout, Cherish Decorative Wall Sign, 3D Word Art Accent Décor, Modern Rustic Farmhouse (673551HHW)
- HASTINGS HOME Metal Cutout, Life Is Good Decorative Wall Sign, 3D Word Art Accent Décor, Modern Rustic Farmhouse (732110LRL)
- HASTINGS HOME Set of 2 Wall Décor, Metal Feather Hanging Wall Art Laser Cut Contemporary Nature Sculpture for Home (255613ZPC)
- HASTINGS HOME 8-piece Flameless Candle Set, Battery Operated LED Bulb, for Votive Holders, Home, Wedding, Christmas (245926OUC)
- HASTINGS HOME Set of 3 Flickering Flameless LED Candles with Birch Bark, Battery Operated Real Wax Pillar Candles (606786QCS)
- HOMEPAGE P51 Mustang Laser - 36 x 12 in. (HO1125134)
- Hastings Home Wall Art & Decor