Shop All Sheets and Pillow Cases
Hastings Home
Full Body 100 percent Cotton Replacement Pillowcase U-Shaped with Zipper for Body/Pregnancy (Pink)
Mfr # 531864ENO
Zoro # G401776570
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.2
- Width 38
- Length 60
- Weight 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 531864ENO
- Zoro # G401776570
- UPC # 194189581693
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Height | 0.2 |
Width | 38 |
Length | 60 |
Details
Weight | 2.75 |
Description
Add even more comfortability to your full body pillow with the Hastings Home U-Shaped Pillow Cover. Made from 100 Percent Cotton Jersey Knit material, this replacement pillowcase provides optimal comfort that is soft and soothing on the skin- just like your favorite cozy t-shirt! The U-shape design provides a nice and snug fit for any brand pregnancy or full body pillow that measure up to 61-in L x 38-in W. The pillow case features an extra-long zippered opening, so you can easily put it on to protect your pillow or remove it for cleaning. The cover is machine washable for added convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK STUDIO Elephant Study Exclusive Gianni Rusconi Print on Canvas (146-025)
- DURHAM MFG Base, Slide Rack, Accessory (304-95-5.75/LEG)
- HASTINGS HOME Mobile Electric Fireplace with Mantel, Heater on Wheels, Remote Control, LED Flames and Faux Logs (380096IHJ)
- FLASH FURNITURE Starter Study Carrel, Nebule Grey (MT-M6201-GY-GG)
- HASTINGS HOME Memory Foam Chair Cushion, Square 16"x 16.25" Pad with Ties/PVC Dot Backing for Kitchen, Dining(Red) (197427EVN)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Full, Silver Gray) (734014MMI)
- HASTINGS HOME Set of 3 Kitchen Tongs, Stainless Steel with Non-Stick Silicone Tips, Utensils for Cooking, Grilling (922444EXN)
- HASTINGS HOME Set of 2 Satin Microfiber Pillowcase Covers for Hair and Skin, Hidden Zippered, Silver Gray, King (753705JDK)
- HASTINGS HOME Bamboo Bread Slicer, Foldable, Adjustable Knife Guide and Board for Cutting Loaves, Prep Tool (302419DUC)
- HASTINGS HOME Memory Foam Chair Pad Cushion, Square 16"x16.25" with Ties and PVC Dot Backing for Kitchen (Charcoal) (652871JIW)
- MEDSOURCE Disposable Pillowcase, 23x30, White, PK100 (MS-003PL)
- Hastings Home Sheets and Pillow Cases