Shop All Sheets and Pillow Cases
Hastings Home
Full Body 100 percent Cotton Replacement Pillowcase U-Shaped with Zipper for Body/Pregnancy (Gray)
Mfr # 437865JBD
Zoro # G801776378
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.2
- Width 38
- Length 60
- Weight 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 437865JBD
- Zoro # G801776378
- UPC # 194189591869
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Height | 0.2 |
Width | 38 |
Length | 60 |
Details
Weight | 1.25 |
Description
Add even more comfortability to your full body pillow with the Hastings Home U-Shaped Pillow Cover. Made from 100 Percent Cotton Jersey Knit material, this replacement pillowcase provides optimal comfort that is soft and soothing on the skin- just like your favorite cozy t-shirt! The U-shape design provides a nice and snug fit for any brand pregnancy or full body pillow that measure up to 61-in L x 38-in W. The pillow case features an extra-long zippered opening, so you can easily put it on to protect your pillow or remove it for cleaning. The cover is machine washable for added convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Rectangle Lorell Cherry Flip Top Training Table, 23.6 X 48 X 29.5, Melamine Top, Cherry (LLR59515)
- SONNET Sonnet T-4697 3.5 in. Atomic Number LCD Clock (T-4697)
- REGENCY Regency Legacy 71 x 82 in. L Desk with Single Pedestal Drawer Unit- Ash Grey (LLDSP713547AG)
- TOTALTURF 4.5 in. Kenney Traverse Rod Carriers; White - Pack of 10 (TO155199)
- HASTINGS HOME 6 Quart Stock Pot Stainless Steel with Lid, Compatible with Electric, Gas, Induction or Gas Cooktops (572884AZO)
- HASTINGS HOME Memory Foam Chair Pad Cushion, Square 16"x16.25" with Ties and PVC Dot Backing for Kitchen (Charcoal) (652871JIW)
- HASTINGS HOME Extra High Wedge Pillow Memory Foam with Bamboo Fiber Cover, for Snoring, Better Sleep (Pink) (910781ZGX)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (King, White) (558308QQR)
- HASTINGS HOME Extra High Wedge Memory Foam Pillow with Bamboo Fiber Cover-Great for Snoring, Better Sleep (Ivory) (664238AFN)
- HASTINGS HOME Hastings Home 36-Inch Electric Fireplace, Wall Mount/Floor Stand, 10 LED Colors, Remote Control, Black (509246JLX)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Perwinkle (1300)
- Hastings Home Sheets and Pillow Cases