Shop All Sheets and Pillow Cases
Hastings Home
Folding Wedge Pillow Memory Foam with Bamboo Fiber Cover for Heartburn, Acid Reflux, Back Pain (Blue)
Mfr # 915231HYB
Zoro # G901701157
original price:
$46.55
5% off
new price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 30
- Length 24
- Height 7
- Weight 4.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 915231HYB
- Zoro # G901701157
- UPC # 194189644978
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Width | 30 |
Length | 24 |
Height | 7 |
Details
Weight | 4.75 |
Description
Achieve the deep, restful sleep you've been looking for with the Folding Wedge Pillow by Hastings Home. Made with comfortable and supportive memory foam, this pillow is great for back and side sleepers, and can help alleviate symptoms of acid reflux, snoring, and heartburn, while providing head, back and neck support. The wedge pillow conveniently folds, making it the perfect accessory for reading, working on a laptop, or watching tv in bed. The bamboo fiber and polyester blend cover is not only soft, it is also antibacterial, mildew-proof, and has odor and moisture wicking properties.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fabric Task Chair, 22 1/2-, Adjustable, Black (452R21)
- TATCO Wet Umbrella Bag, 7Wx31H, Clear, PK1000 (TCO57010)
- KENNEY MFG Kenney Layla 1" Value Decorative Window Curtain Rod, 30-84", Black (KN87002V1NP)
- BOSS Beige Caressoft Medical Stool (B240-BG)
- HASTINGS HOME Immersion Blender 4-In-1 6 Speed Hand Mixer Set Whisk, Food Processor Cup, 32oz. Beaker, for Soup (851439FCZ)
- HASTINGS HOME Body Pillow Cover, Soft Sherpa Pillowcase With Zipper, Fits Pillows Up To 51 Inches (Ivory) (605707DTV)
- HASTINGS HOME 6 Quart Stock Pot Stainless Steel with Lid, Compatible with Electric, Gas, Induction or Gas Cooktops (572884AZO)
- HASTINGS HOME Body Pillow Cover, Soft Sherpa Pillowcase With Zipper, Fits Pillows Up To 51 Inches (Black) (455129SLY)
- HASTINGS HOME Memory Foam Chair Cushion, Square 16"x 16” Pad with Ties and PVC Dot Backing for Kitchen (Navy) (698152JET)
- HASTINGS HOME Full Body 100 percent Cotton Replacement Pillowcase U-Shaped with Zipper for Body/Pregnancy (Gray) (437865JBD)
- MARTEX Sheet, Queen, 60" W, 80" L, PK6 (1A38090)
- Hastings Home Sheets and Pillow Cases