Shop All Ottomans
Hastings Home
Folding Storage Bench Ottoman 30" Tufted Foam Padded Lid, Removable Bin, Organizer for Home(Dark Gray)
Mfr # 414611YSR
Zoro # G201710644
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30
- Width 15
- Height 15
- Weight 15.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 414611YSR
- Zoro # G201710644
- UPC # 194189641892
- Country of Origin China
- Category Ottomans
Dimensions
Length | 30 |
Width | 15 |
Height | 15 |
Details
Weight | 15.2 |
Description
Bring the best of style and function to your home with the Large Foldable Storage Bench by Hastings Home. This comfortable bench features a premium woven polyester outer cover and plush foam padding on the lid for ample seating comfort. This storage trunk is constructed from sturdy MDF material to give it a 500-pound weight capacity as a seat and 50-pound capacity as a storage cube. The collapsible design makes it easy to set up and can be folded flat when not in use for convenient storage, making it ideal for dorms, RVs and small apartments. The removable inner bin provides extra storage and organization options. This multipurpose storage trunk is great to use as a footrest, bed stool, toy chest, coffee table and more. The modern, clean lines and tufted button design bring a chic style to your home and functional charm to any bedroom or utility room while keeping your belongings organized.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Folding Table, 30" W, 96" L, 30" H, Laminate Top, Wood Grain (YT-3096-MEL-WAL-GG)
- BAXTON STUDIO Daymond Mid-Century Dark Brown Faux Leather and Walnut Brown Wood 2-PC Dining Nook Banquette Set (186-11349-Zoro)
- BAXTON STUDIO Saoka Modern and Contemporary Natural Brown Finished Wood and Rattan Armchair (185-11867-Zoro)
- BABY BEN Clock Alarm Baby Ben (11611QA)
- HASTINGS HOME 2-Pack Folding Ottoman Cubes, Beige (410747ZTL)
- HASTINGS HOME Foldable Storage Bench Ottoman, Tufted Faux Leather Cube Organizer Furniture for Home (Black, Large) (475236LNI)
- HASTINGS HOME Large Foldable Storage Bench Ottoman, Tufted Faux Leather Cube Organizer Furniture for Home (Brown) (164477LGO)
- REGENCY Jacob 15" Square Ottoman- Naval Blue (N6215NB)
- MADISON PARK Madison Park FUR105-0040 Shandra Tufted Top Storage Bench - Red (FUR105-0040)
- BAXTON STUDIO Rosine Modern Dark Grey Upholstered Nail Trim Ottoman (143-8144)
- BAXTON STUDIO Siskal Black Modern Cube Ottoman, PK2 (72-4035)
- Hastings Home Ottomans