Shop All Accent Furniture and Storage
Hastings Home
Folding Storage Bench Ottoman 30" Faux Black Leather Foam Padded Lid, Removable Bin for Home
Mfr # 740426PNV
Zoro # G901776223
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30
- Height 15
- Width 15
- Weight 15.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 740426PNV
- Zoro # G901776223
- UPC # 194189585813
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Length | 30 |
Height | 15 |
Width | 15 |
Details
Weight | 15.9 |
Description
Bring the best of style and function to your home with the Folding Storage Bench Ottoman by Hastings Home. This comfortable bench features a premium synthetic leather cover and plush foam padding on the lid for ample seating comfort. This storage trunk is constructed from sturdy MDF material to give it a 500-pound weight capacity as a seat and 50-pound capacity as a storage cube. The collapsible design makes it easy to set up and can be folded flat when not in use for convenient storage, making it ideal for dorms, RVs and small apartments. The removable inner bin provides extra storage and organization options. This multipurpose storage trunk is great to use as a footrest, bed stool, toy chest, coffee table and more. The modern, clean lines and tufted design bring a chic style to your home and functional charm to any bedroom, living room or utility room while keeping your belongings organized.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO TERRY TOWELS 14X17"" 24PK (60221)
- IPOWER Round Stool, White (FNCHARSTOOL01W)
- ELK HOME Fowler Vase, Round Patinated Brass (S0807-9777)
- KENNEY MFG Kenney Mission 1" Premium Decorative Window Double Curtain Rod, 66-120", Oil Rubbed Bronze (KN85064)
- HASTINGS HOME Set of 2 Hastings Home Rectangle Handmade Wicker Baskets made of Water Hyacinth, Seagrass Bins (705881BJY)
- HASTINGS HOME 5-Tier Bookshelf, Open Industrial Style Etagere Shelving Unit for Decoration, Storage and Display (739037ZCY)
- HASTINGS HOME Spice Rack, Adjustable, Expandable 3-tier Organizer for Counter, Cabinet, Pantry-Storage, Canned Food (969911LQY)
- HASTINGS HOME Floating Shelves, Cube Wall Set with Hidden Brackets, 3 Sizes to Display Decor, Books, Photos, White (423345JLW)
- HASTINGS HOME Hastings Home Premium Christmas Tree Cover Holiday Red Large Size for For 7.5 Ft Tree (873992VEO)
- HASTINGS HOME Storage Basket, Natural, 16 in L x 8 in W x 14 in H (450466HTX)
- FLASH FURNITURE Paisley 31.5in. Wide Hall Tree w/Bench, 3 Single Storage Hooks, and 4 Lower Storage Cubbies (NAN-FY-HY-HT06-BLKWNT-GG)
- Hastings Home Accent Furniture and Storage