Shop All Utility Stools
Hastings Home
Folding Stool Heavy Duty 18-Inch Collapsible Padded Round with 300 Pound Capacity Home (Gray)
Mfr # 875393VLL
Zoro # G701709179
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18
- Weight 4.3
- Width 11.75
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 875393VLL
- Zoro # G701709179
- UPC # 194189592736
- Country of Origin China
- Category Utility Stools
Dimensions
Height | 18 |
Width | 11.75 |
Length | 12 |
Details
Weight | 4.3 |
Description
Set up extra seating in seconds with the 18-Inch Folding Bar Stool by Hastings Home. This collapsible stool is constructed from 1mm thick steel tubing for strength and durability. The heavy-duty metal frame also gives the stool a 300-pound weight capacity, making it perfect for both children and adults to use. The extra thick, PVC covered cushioning provides a comfortable seat and cleans easily with a soft, damp cloth and soapy water. The spring action lock keeps the stool securely open during use, and the seat can fold flat for convenient storage or easier travel to parties, family gatherings or wherever you need an extra seat!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Christmas Tree Storage Bag Fits 7.5 Ft Artificial Tree Protect Holiday Decorations (Green) (958134EQC)
- ZORO SELECT 13-1/8" Times Face Style Wall Clock, Black (E56BASD305G)
- FLASH FURNITURE Queen Size, Headboard, Decorative Metal (HG-HB1706-Q-GG)
- BAXTON STUDIO Malia Modern and Contemporary Walnut Brown Finished Wood and Synthetic Rattan King Size Canopy Bed (184-11044-Zoro)
- GLOBAL EQUIPMENT Interion 4-Way Black Adjustable Shop Stool With Chrome Base (A203TC)
- GLOBAL INDUSTRIAL Big & Tall Vinyl Upholstered Shop Stool With Manual Height Adjustment Gray (506342)
- ALERA Drafting Chairs, Acrylic, 24" to 34-1/2" Height, No Arms, Graphite Gray, Black (ALEIN4641)
- SAFCO Saddle Seat Lab Stool (3438BL)
- GLOBAL INDUSTRIAL Mesh Back/Fabric Seat Drafting Stool (695262)
- GLOBAL INDUSTRIAL Steel Shop Stool w/Round hardwood Seat/24-33 ht. adj. Gray (688306)
- SAFCO Lab Stool, Low Base with Screw Lift (3432BL)
- Hastings Home Seating