Shop All Short Bar Stools
Hastings Home
Folding Stool, Heavy Duty 18-Inch Collapsible Padded Round with 300-pound Capacity for Dorm, (White)
Mfr # 502547OSV
Zoro # G201776060
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18
- Width 11.75
- Weight 4.3
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 502547OSV
- Zoro # G201776060
- UPC # 194189589200
- Country of Origin China
- Category Short Bar Stools
Dimensions
Height | 18 |
Width | 11.75 |
Length | 12 |
Details
Weight | 4.3 |
Description
Set up extra seating in seconds with the 18-Inch Folding Bar Stool by Hastings Home. This collapsible stool is constructed from 1mm thick steel tubing for strength and durability. The heavy-duty metal frame also gives the stool a 300-pound weight capacity, making it perfect for both children and adults to use. The extra thick, PVC covered cushioning provides a comfortable seat and cleans easily with a soft, damp cloth and soapy water The spring action lock keeps the stool securely open during use, and the seat can fold flat for convenient storage or easier travel to parties, family gatherings or wherever you need an extra seat!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LESRO Lenox Steel End Table, Chelsea Mahogany (LS0620)
- SAFCO Cabinet, Appliance Base, Mahogany (1705MH)
- VERTIFLEX Underdesk Machine Stand, 21-1/2"x17-7/8"x11-1/2", BK (VRTVF52009)
- THE MAREK GROUP Wall Clock, 12 in, Battery, 12 in, Analog (9724)
- HASTINGS HOME Set of 2 Hastings Home 18-Inch Round Stool, Foldable, Carry Handle and 300lb Weight Capacity (860976FQF)
- SAFCO Stool, Ergo, Height-Adj, Fabric. 15-1/2"x15-1/2"x17-22", BK (SAF3000BL)
- HOLLAND BAR STOOL CO 18" Low Back Swivel Vanity Stool, Bronze Finish, Canter Bordeaux Seat (41118BZ005)
- NATIONAL PUBLIC SEATING Square Stool, Height Range 18", Blowmolded Plastic Black (6618)
- AMERIHOME Loft Blue 18" Metal Bar Stool, PK4 (BS18BLUESET)
- HOLLAND BAR STOOL CO 18" Low Back Swivel Vanity Stool, Bronze Finish, Dark Cherry Oak Seat (82118BZDCOak)
- AMERIHOME Loft Blue 18" Metal Bar Stool, PK2 (BS18BLUE)
- Hastings Home Short Bar Stools