Shop All Extra Tall Bar Stools
Hastings Home
Folding Stool, Heavy Duty 18-Inch Collapsible Padded Round with 300-pound Capacity for Dorm, (Royal)
Mfr # 210974NGZ
Zoro # G201715229
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18
- Width 11.75
- Length 12
- Weight 4.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 210974NGZ
- Zoro # G201715229
- UPC # 194189589194
- Country of Origin China
- Category Extra Tall Bar Stools
Dimensions
Height | 18 |
Width | 11.75 |
Length | 12 |
Details
Weight | 4.3 |
Description
Set up extra seating in seconds with the 18-Inch Folding Bar Stool by Hastings Home. This collapsible stool is constructed from 1mm thick steel tubing for strength and durability. The heavy-duty metal frame also gives the stool a 300-pound weight capacity, making it perfect for both children and adults to use. The extra thick, PVC covered cushioning provides a comfortable seat and cleans easily with a soft, damp cloth and soapy water. The spring action lock keeps the stool securely open during use, and the seat can fold flat for convenient storage or easier travel to parties, family gatherings or wherever you need an extra seat!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 620 Catalina 18" Chair with Anodized Nickel Finish and Natural Oak Seat (62018ANNatOak)
- MANHATTAN COMFORT Mosholu Nightstand, White and Nut Brown (302AMC227)
- MANHATTAN COMFORT Conrad Woven Tweed Dining Chair in Wheat - Set of 4 (2-DC031-WWT)
- VIVE HEALTH Knee Pillow White (CSH1042WHT)
- HASTINGS HOME Hastings Home 24-Inch Round Folding Stool, Gray (800973GPC)
- HASTINGS HOME Hastings Home 24-Inch Round Folding Stool - Padded Seat and 300lb Weight Capacity, Black (328720QJF)
- HASTINGS HOME 18-Inch Round Folding Stool - Tabletop Height, Padded Seat and 300lb Weight Capacity, Black (846025ZWL)
- HASTINGS HOME Folding Stool, Heavy Duty 24-Inch Collapsible Padded Round with 300-pound Capacity for Dorm, (Royal) (699588PGJ)
- BOSS Multi-Function LeatherPlus Drafting Stool (B1645)
- FLASH FURNITURE Clear Coated ''X'' Back Metal Restaurant Barstool, Black Vinyl Seat, PK2 (2-XU-6F8B-CLR-BAR-BLKV-GG)
- HOLLAND BAR STOOL CO 36" Blk Wrinkle Alabama Swivel Bar Stool, Accent Ring (L8B2B36AL-A)
- Hastings Home Extra Tall Bar Stools