Shop All Ottomans
Hastings Home
Foldable Storage Cube Ottoman with Pockets Multipurpose Organizer for Home (Pair, Linen Brown)
Mfr # 855599TYL
Zoro # G801715025
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15
- Length 15
- Weight 13
- Width 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 855599TYL
- Zoro # G801715025
- UPC # 194189585851
- Country of Origin China
- Category Ottomans
Dimensions
Height | 15 |
Length | 15 |
Width | 15 |
Details
Weight | 13 |
Description
Bring the best of style and function to your home with the Pair of Foldable Storage Ottomans with Pockets by Hastings Home. These cubes feature a premium, linen-look polyester fabric that is both easy to clean with a soft, damp cloth and stylish. The modern, clean lines bring a chic style to your home. These ottomans are constructed from sturdy MDF material to give them a 330-pound weight capacity as a seat and 30-pound capacity as a storage cube. The lids have ample foam padding for seating comfort. The two exterior pockets keep essentials within easy reach. The collapsible design makes them easy to set up in seconds! They can be folded flat when not in use for convenient storage, making them ideal for dorms, RVs and small apartments. These multipurpose cubes are great to use as foot rests, bed stools, toy chests and more. They make a wonderful stylish addition to any bedroom, living room or utility room while keeping your belongings organized.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE 9 Cube Wooden Organizer with 5 Enclosed Doors and 4 Shelves, White (QI003677W)
- ELECTRIDUCT Heavy-Duty 42" Mirror and Picture Hanger w/ Security Lock- Aluminum (HM-42D-SL)
- ALERA Reversible Laminate Table Top, Rect, 47-5/8Wx23-5/8d, Espresso/Walnut (ALETT4824EW)
- FLASH FURNITURE Folding Chair -Red Plastic - Event Chair (LE-L-3-RED-GG)
- HASTINGS HOME Foldable Storage Bench Ottoman, Tufted Faux Leather Cube Organizer Furniture for Home (Black, Large) (475236LNI)
- HASTINGS HOME Large Foldable Storage Bench Ottoman, Tufted Faux Leather Cube Organizer Furniture for Home (Brown) (164477LGO)
- HASTINGS HOME Folding Storage Bench Ottoman 30" Tufted Foam Padded Lid, Removable Bin, Organizer for Home(Dark Gray) (414611YSR)
- FABULAXE Rectangular Velvet Storage Ottoman with Gold Legs, Black (QI003939.BK)
- FLASH FURNITURE Beige LeatherSoft Recliner & Ottoman w/ Wood Base (BT-7818-BGE-GG)
- MANHATTAN COMFORT Diamond Swivel Ottoman in Yellow and Polished Chrome (OT002-YL)
- BAXTON STUDIO Aberdeen Walnut Wood Finishing and Gravel Upholstered Ottoman (133-7145)
- Hastings Home Ottomans