Shop All Accent Furniture and Storage
Hastings Home
Foldable Storage Cube Ottoman with Pockets, Footrest Organizer for Bedroom, Dorm, (Pair, Charcoal Gray
Mfr # 818893AZC
Zoro # G101776948
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15
- Height 15
- Length 15
- Weight 12.78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 818893AZC
- Zoro # G101776948
- UPC # 194189641885
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Width | 15 |
Height | 15 |
Length | 15 |
Details
Weight | 12.78 |
Description
Bring the best of style and function to your home with the Pair of Foldable Storage Ottomans with Pockets by Hastings Home. These cubes feature a premium, linen-look polyester fabric that is both easy to clean with a soft, damp cloth and stylish. The modern, clean lines bring a chic style to your home. These ottomans are constructed from sturdy MDF material to give them a 330-pound weight capacity as a seat and 30-pound capacity as a storage cube. The lids have ample foam padding for seating comfort. The two exterior pockets keep essentials within easy reach. The collapsible design makes them easy to set up in seconds! They can be folded flat when not in use for convenient storage, making them ideal for dorms, RVs and small apartments. These multipurpose cubes are great to use as foot rests, bed stools, toy chests and more. They make a wonderful stylish addition to any bedroom or utility room while keeping your belongings organized.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWARD MILLER Hamilton Wall Clock, 12" Diameter, Silver Case, 1 AA (sold separately) (625-561)
- MARTEX Pillowcase, King, 44" W, 46" L, PK12 (1A38210)
- DRYFAST Flat Sheet, Twin Size, 110 in. L, PK6 (1A29684)
- BLODGETT Plate, Striker Zeph (21100)
- HASTINGS HOME Floating Shelves, Cube Wall Set with Hidden Brackets, 3 Sizes to Display Decor, Books, Photos, White (423345JLW)
- HASTINGS HOME Hastings Home Premium Christmas Tree Cover Holiday Red Large Size for For 7.5 Ft Tree (873992VEO)
- HASTINGS HOME Folding Storage Bench Ottoman 30" Faux Black Leather Foam Padded Lid, Removable Bin for Home (618163TXM)
- HASTINGS HOME 5-Tier Bookshelf, Open Industrial Style Etagere Shelving Unit for Decoration, Storage and Display (739037ZCY)
- HASTINGS HOME Spice Rack, Adjustable, Expandable 3-tier Organizer for Counter, Cabinet, Pantry-Storage, Canned Food (969911LQY)
- HASTINGS HOME Set of 2 Hastings Home Rectangle Handmade Wicker Baskets made of Water Hyacinth, Seagrass Bins (705881BJY)
- MANHATTAN COMFORT Nightstand, Mid Century, Brown/Aqua (203AMC93)
- Hastings Home Accent Furniture and Storage