Shop All Ottomans
Hastings Home
Foldable Storage Cube Ottoman with Pocket, Tufted Faux Leather Footrest Organizer for Bedroom, Brown
Mfr # 478779JWA
Zoro # G401710635
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15
- Width 15
- Height 15
- Weight 7.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 478779JWA
- Zoro # G401710635
- UPC # 194189641915
- Country of Origin China
- Category Ottomans
Dimensions
Length | 15 |
Width | 15 |
Height | 15 |
Details
Weight | 7.3 |
Description
Bring the best of style and function to your home with the Tufted Faux Leather Foldable Storage Ottoman with Pocket by Hastings Home. This cube features a premium, faux leather vinyl that is both easy to clean with a soft, damp cloth and stylish. The modern, clean lines bring a chic style to your home. The ottoman is constructed from sturdy MDF material to give it a 330-pound weight capacity as a seat and 30-pound capacity as a storage cube. The convenient exterior pocket keeps essentials within easy reach, and the tufted, cushioned top with foam padding provides a comfortable seat. The collapsible design makes it easy to set up in seconds! It can be folded flat when not in use for convenient storage, making it ideal for dorms, RVs and small apartments. This multipurpose cube is great to use as a foot rest, bed stool, toy chest and more. It makes a wonderful stylish addition to any bedroom or utility room while keeping your belongings organized.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE GARDEN Solar LED Faux Boxwood Topiary Ball, 2PK (50-1282)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VCGBK)
- FLASH FURNITURE 60" Black TV Stand with Shelf and Storage Drawers (ZG-028-BK-GG)
- NATIONAL PUBLIC SEATING Folding Chair, Brown, Steel, Unpadded, PK4 (203)
- HASTINGS HOME Foldable Storage Bench Ottoman, Tufted Faux Leather Cube Organizer Furniture for Home (Black, Large) (475236LNI)
- HASTINGS HOME Large Foldable Storage Bench Ottoman, Tufted Faux Leather Cube Organizer Furniture for Home (Brown) (164477LGO)
- HASTINGS HOME Folding Storage Bench Ottoman 30" Tufted Foam Padded Lid, Removable Bin, Organizer for Home(Dark Gray) (414611YSR)
- POSH LIVING Posh Living BH08-05WE-UE Joseph Faux Fur Gold Metal Frame Ottoman Bench; White - 19 x 19 x 40 in. (BH08-05WE-UE)
- FABULAXE Half Moon Modern Velvet Tufted Storage Ottoman Bench, Green Product Name (QI004048.L.GN)
- FABULAXE Round Wooden Velvet Ottoman Stool with Lid, Beige (QI003523.BG)
- FABULAXE Large Tufted Minimalist Rectangular Velvet Storage Ottoman with Gold Metal Legs, Pink (QI003939.PK)
- Hastings Home Ottomans