Shop All Ottomans
Hastings Home
Foldable Storage Cube Ottoman with Pocket, Tufted Faux Leather Footrest Organizer for Bedroom, Black
Mfr # 518848OCS
Zoro # G901710609
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15
- Length 15
- Width 15
- Weight 7.27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 518848OCS
- Zoro # G901710609
- UPC # 194189641908
- Country of Origin China
- Category Ottomans
Dimensions
Height | 15 |
Length | 15 |
Width | 15 |
Details
Weight | 7.27 |
Description
Bring the best of style and function to your home with the Tufted Faux Leather Foldable Storage Ottoman with Pocket by Hastings Home. This cube features a premium, faux leather vinyl that is both easy to clean with a soft, damp cloth and stylish. The modern, clean lines bring a chic style to your home. The ottoman is constructed from sturdy MDF material to give it a 330-pound weight capacity as a seat and 30-pound capacity as a storage cube. The convenient exterior pocket keeps essentials within easy reach, and the tufted, cushioned top with foam padding provides a comfortable seat. The collapsible design makes it easy to set up in seconds! It can be folded flat when not in use for convenient storage, making it ideal for dorms, RVs and small apartments. This multipurpose cube is great to use as a foot rest, bed stool, toy chest and more. It makes a wonderful stylish addition to any bedroom or utility room while keeping your belongings organized.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOLOI RUGS Loloi Rugs LORELQ-07RENV2339 2 ft. 3 in. x 3 ft. 9 in. Loren Hand Knotted Rug; Red & Navy (LORELQ-07RENV2339)
- ZORO SELECT Hanging Clamp, Holds 18" Sheets, PK6 (4KH73)
- FLASH FURNITURE Leather Contemporary Chair, 18" to 22", Fixed Arms, Black (GO-2236M-BK-GG)
- FLASH FURNITURE Round Table, Round, Aluminum, 23.5", 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-052-1-GG)
- HASTINGS HOME Foldable Storage Bench Ottoman, Tufted Faux Leather Cube Organizer Furniture for Home (Black, Large) (475236LNI)
- HASTINGS HOME Large Foldable Storage Bench Ottoman, Tufted Faux Leather Cube Organizer Furniture for Home (Brown) (164477LGO)
- HASTINGS HOME Folding Storage Bench Ottoman 30" Tufted Foam Padded Lid, Removable Bin, Organizer for Home(Dark Gray) (414611YSR)
- FLASH FURNITURE Ottoman, 15-3/4" x 16-1/4", Upholstery Color: Black (QY-S10-5001-1-BKL-GG)
- BAXTON STUDIO Aberdeen Walnut Wood Finishing and Gravel Upholstered Ottoman (133-7145)
- BAXTON STUDIO Rosine Modern Dark Grey Upholstered Nail Trim Ottoman (143-8144)
- BAXTON STUDIO Brighton Beige Linen Modern Tufted Ottoman (87-4393)
- Hastings Home Ottomans