Shop All Wall Shelving
Hastings Home
Floating Shelves Wall Set with Hidden Brackets, 3 Sizes to Display Decor, Hardware Included (White)
Mfr # 874580MOU
Zoro # G401777034
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.5
- Height 12
- Weight 6.65
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 874580MOU
- Zoro # G401777034
- UPC # 194189585776
- Country of Origin China
- Category Wall Shelving
Dimensions
Width | 3.5 |
Height | 12 |
Length | 12 |
Details
Weight | 6.65 |
Description
Style and function truly align with the Hastings Home Floating Open Sided Cube Wall Shelf Set. The mounting hardware is concealed behind a sleek, straight shelf to give the floating appearance and the unique design brings a modern and elegant look to any home. The cubed shelves in 3 graduated sizes feature an open geometric arch pattern on two sides, and are perfect to stylishly display your favorite books, decorative accents, photos, trophies, keepsakes, collectables and more. The versatile shelving can be used in the bathroom for toiletries, in the kitchen for spice jars, in the bedroom, living room, dining room, or are even great to fill in empty wall space above a desk, entryway, vanity and more! Made from durable MDF wood, each shelf comes preassembled and features pre-drilled keyholes and mounting screws and anchors for easy installation. The unique design allows you to either display items inside or on the ledge of the cube, and offers a perfect way to add texture and customization to your home wall gallery!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Push In Fastener, Black, 10 S (3272)
- ECONOCO Wire Grid Panel 2 ft. x 5 ft., Black, 3PK (P3BLK25)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Lined, Black (OH55-3E)
- KRUEGER Therma Level Gauge, Tank Depth 67", 2"NPT (H-2-67)
- HASTINGS HOME Hastings Home Hanging Storage Rack, Metal Over the Door or Wall Mount Shelves for Pantry, Kitchen (524046GJF)
- VALLEY CRAFT Valley Craft, Modular A-Frame Bin Cart, 2 Louvered Panels, 36"W x 30"D x 62"H, Gray (F89552)
- HIGHKEY 11069WH-GR 5-Cube Reversible Open ShelfWhite & Green (LR377087)
- RUBBERMAID .625 in. H X 48 in. W X 12 in. D White Wood Shelf Board (FG4B8100WHT)
- ZORO SELECT Steel Wall Shelf, 16"D x 36"W x 11-1/2"H, Silver (2HFZ1)
- NEXEL Poly-Green Wall Mount Wire Shelf, Additional Level 30W x 14D (B1137058GZ)
- AMGOOD Stainless Steel Wall Shelf, 48 Long X 14 Deep (AMG WS-1448)
- Hastings Home Wall Shelving