Shop All Accent Furniture and Storage
Hastings Home
Floating Shelves, Cube Wall Set with Hidden Brackets, 3 Sizes to Display Decor, Books, Photos, (Black
Mfr # 484899FEC
Zoro # G301710520
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.5
- Length 9
- Height 9
- Weight 4.55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 484899FEC
- Zoro # G301710520
- UPC # 194189585721
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Width | 3.5 |
Length | 9 |
Height | 9 |
Details
Weight | 4.55 |
Description
Style and function truly align with the Hastings Home Floating Cube Wall Shelf Set. The mounting hardware is concealed behind a sleek, straight shelf to give the floating appearance and bring a modern look to any home. The cubed shelves in 3 graduated sizes are perfect to stylishly display your favorite books, decorative accents, photos, trophies, keepsakes, collectables and more. The versatile shelving can be used in the bathroom for toiletries, in the kitchen for spice jars, in the bedroom, living room, dining room, or are even great to fill in empty wall space above a desk, entryway, vanity and more! Made from durable MDF wood, each shelf comes preassembled and features pre-drilled keyholes and mounting screws and anchors for easy installation. The unique design allows you to either display items inside or on the ledge of the cube, and offers a perfect way to add texture and customization to your home wall gallery!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH 2 ft.-3 in. x 4 ft. Montauk Accent Hand Loomed Rug Blue & Grey (MTK301M-24)
- ICEBERG Round Folding Table, 29" H, Mahogany Top, Melamine (55264)
- CARPETS FOR KIDS Carpets for Kids 18724 Animal Sounds Nature Rug (18724)
- RAYNOR MARKETING Eurotech 24/7 Executive High Back Chair - Charcoal Fabric (24/7-CHARDOVE)
- HASTINGS HOME Floating Shelves, Cube Wall Set with Hidden Brackets, 3 Sizes to Display Decor, Books, Photos, White (423345JLW)
- HASTINGS HOME Hastings Home Premium Christmas Tree Cover Holiday Red Large Size for For 7.5 Ft Tree (873992VEO)
- HASTINGS HOME Spice Rack, Adjustable, Expandable 3-tier Organizer for Counter, Cabinet, Pantry-Storage, Canned Food (969911LQY)
- HASTINGS HOME Storage Basket, Natural, 16 in L x 8 in W x 14 in H (450466HTX)
- HASTINGS HOME 5-Tier Bookshelf, Open Industrial Style Etagere Shelving Unit for Decoration, Storage and Display (739037ZCY)
- HASTINGS HOME Set of 2 Hastings Home Rectangle Handmade Wicker Baskets made of Water Hyacinth, Seagrass Bins (705881BJY)
- VINTIQUEWISE Wooden Wine Barrel Shaped Wine Holder, Bar Storage Lockable Storage Cabinet (QI003771)
- Hastings Home Accent Furniture and Storage