Shop All Accent Furniture and Storage
Hastings Home
Floating Corner Shelf 25tier Wall Shelves, Hidden Brackets to Display Decor, Hardware Included (Black)
Mfr # 764102ENF
Zoro # G201710590
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11
- Width 8
- Height 48.5
- Weight 8.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 764102ENF
- Zoro # G201710590
- UPC # 194189585783
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Length | 11 |
Width | 8 |
Height | 48.5 |
Details
Weight | 8.25 |
Description
Style and function truly align with the Hastings Home Floating Tiered Corner Wall Shelf. The mounting hardware is concealed behind the sleek, zig zag style 5-tier shelf to give the floating appearance and complement a variety of home decor styles. The tiered corner shelf is perfect to bring life to an otherwise boring or empty wall corner by stylishly displaying your favorite books, decorative accents, photos, trophies, keepsakes, collectables, planters and more. Made from durable MDF wood, the shelf features pre-drilled holes and comes with the needed mounting and assembly hardware for easy installation. The shelves offer 5 tiers of ample vertical storage with beautifully styled rounded shelf corners. It is a practical solution for small space and a perfect way to add style to enhance and customize to your home!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEHSCO Bed Frame, 70In L x 60In W x 7-1/4In H (DTQG5)
- LIVABLISS City CIT-2339 Machine Crafted Area Rug (CIT2339-2773)
- BESTAR Pur 59W Full Murphy Bed in rustic brown (26183-000009)
- HASTINGS HOME Hastings Home Ultra-Soft Down Alternative Pillow - King Size (167697UZZ)
- HASTINGS HOME Storage Basket, Natural, 16 in L x 8 in W x 14 in H (450466HTX)
- HASTINGS HOME Hastings Home Premium Christmas Tree Cover Holiday Red Large Size for For 7.5 Ft Tree (873992VEO)
- HASTINGS HOME Floating Shelves, Cube Wall Set with Hidden Brackets, 3 Sizes to Display Decor, Books, Photos, White (423345JLW)
- HASTINGS HOME Folding Storage Bench Ottoman 30" Faux Black Leather Foam Padded Lid, Removable Bin for Home (618163TXM)
- HASTINGS HOME Spice Rack, Adjustable, Expandable 3-tier Organizer for Counter, Cabinet, Pantry-Storage, Canned Food (969911LQY)
- HASTINGS HOME 5-Tier Bookshelf, Open Industrial Style Etagere Shelving Unit for Decoration, Storage and Display (739037ZCY)
- KB KB SB-0633 18 x 30 x 14 in. Shoe Bench - White (SB-0633)
- Hastings Home Accent Furniture and Storage