Shop All Blankets
Hastings Home
Flannel Fleece Throw Blanket Oversized 60" x 70" Microfiber for Couch, Chair, Sofa in Dawn Gray
Mfr # 211252ZMA
Zoro # G701776447
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60
- Length 70
- Height 0.3
- Weight 1.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 211252ZMA
- Zoro # G701776447
- UPC # 194189636683
- Country of Origin China
- Category Blankets
Dimensions
Width | 60 |
Length | 70 |
Height | 0.3 |
Details
Weight | 1.8 |
Description
Experience the luxurious plushness of the Flannel Fleece Throw Blanket by Hastings Home. This solid blanket is made of 100 Percent high-quality microfiber polyester woven to feel velvety soft and plush. It's resistant to wrinkles, static and fading, making it ideal for indoor and outdoor use. The oversized blanket measures 70 inches long and 60 inches wide and is great for lounging and use as a bedspread. The woven material is breathable for use in warmer weather for softness and comfort that lasts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, 6 Tier, 72"H, Office, Bedroom, Laminate, Grey, Transitional (I 7469)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Bar Height, Wood, Pu Leather Look, Brown, Black, Transitional (I 1251)
- VIVE HEALTH Memory Foam Footrest (CSH1046GRY)
- ABOVE ALL CO Hunting, Fishing and Recreational Blanket (FFHFRB)
- HASTINGS HOME Hastings Home 2 Piece Mallory Quilt Set - Twin (834011GEQ)
- HASTINGS HOME Poly Fleece Sherpa, Oversized Plush Woven Polyester Solid Color Throw, Breathable, Raven and Stone (137042PSJ)
- HASTINGS HOME Heavy Fleece Blanket with Howling Wolf Pattern, Thick 8-pound Faux Mink Soft for Sofa Bed (74" x 91") (811225ROZ)
- HASTINGS HOME Bamboo Shoe Rack Bench with 2 Shelves, Natural Wood Seat Storage and Organization for Home (318722DUB)
- HASTINGS HOME Flannel Fleece Oversized Throw Blanket, For Couch, Home Decor, Sofa and Chair, 60" x 70", Crimson Red (638947QCD)
- HASTINGS HOME Heavy Fleece Blanket with Pair of Wolves Pattern 8-pound Faux Mink Blanket for Bed (74-in x 91-in) (340171QMO)
- ETTORE PRODUCTS COMPANY Ettore Products 32 in. Grip N Grab Ext Reach 49036 (32611490369)
- Hastings Home Blankets