Shop All Blankets
Hastings Home
Flannel Fleece Oversized Throw Blanket, For Couch, Home Decor, Sofa and Chair, 60" x 70", Crimson Red
Mfr # 638947QCD
Zoro # G101776337
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60
- Length 70
- Weight 1.8
- Height 0.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 638947QCD
- Zoro # G101776337
- UPC # 194189636706
- Country of Origin China
- Category Blankets
Dimensions
Width | 60 |
Length | 70 |
Height | 0.3 |
Details
Weight | 1.8 |
Description
Experience the luxurious plushness of the Flannel Fleece Throw Blanket by Hastings Home. This solid blanket is made of 100 Percent high-quality microfiber polyester woven to feel velvety soft and plush. It's resistant to wrinkles, static and fading, making it ideal for indoor and outdoor use. The oversized blanket measures 70 inches long and 60 inches wide and is great for lounging and use as a bedspread. The woven material is breathable for use in warmer weather for softness and comfort that lasts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 46"L, L Shape, Work, Laptop, Laminate, White (I 7350)
- LOCK-UP Premium Box Spring Encasement, TwinXL (80TWXLBOX)
- INFINITY INSTRUMENTS Metro - 9in White Office Wall Clock, Battery Operated (14220WH-3364)
- FLASH FURNITURE Round White End Table with Matte Black Frame (NAN-JH-1787ET-BK-GG)
- HASTINGS HOME Set of 2 Fleece Throw Blanket Plush | Soft and Cozy for Indoor / Outdoor Use (Navy Blue and Sand) (406758ZRE)
- HASTINGS HOME Bamboo Shoe Rack Bench with 2 Shelves, Natural Wood Seat Storage and Organization for Home (318722DUB)
- HASTINGS HOME Hastings Home Cashmere-Like Blanket Throw - Brown (685269RVC)
- HASTINGS HOME Hastings Home Lizzie 2 Piece Quilt Set - Twin (525610OPF)
- HASTINGS HOME Poly Fleece Sherpa, Oversized Plush Woven Polyester Solid Color Throw, Breathable, Raven and Stone (137042PSJ)
- HASTINGS HOME Chenille Throw Blanket for Couch, Home Decor, Bed, Sofa and Chair, Oversized 60" x 70", Ivory (377342TBP)
- GRAND PATRICIAN Blanket, Queen, White, PK2 (1B07334)
- Hastings Home Blankets