Shop All Fireplace Tools
Hastings Home
Firewood Rack Metal Holder with Decorative Scroll Design for Log Storage Bin, Indoor/Outdoor (Black)
Mfr # 212261MZR
Zoro # G601700986
original price:
$42.29
9% off
new price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.8
- Width 18.4
- Weight 10.05
- Height 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 212261MZR
- Zoro # G601700986
- UPC # 194189647535
- Country of Origin China
- Category Fireplace Tools
Dimensions
Length | 14.8 |
Width | 18.4 |
Height | 5.5 |
Details
Weight | 10.05 |
Description
Add timeless style to your hearth with the Firewood Storage Rack from Hastings Home. The log rack provides a convenient way to hold your wood while keeping it off the ground to provide proper ventilation, so your wood stays dry while being compactly piled within arm's reach. The elegant wire scrolling provides a decorative touch that will beautifully complement any decor while keeping your firewood near your fireplace or wood stove.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD Induced Draft Furnace Blower, 115V (66833)
- AIR HANDLER Pleated Air Filter, 24x24x1, MERV 7, Standard Capacity, Synthetic, GR5WM724241, White (GR5WM724241)
- FANTECH Exhaust Fan Kit, 6 In. Dia. (PB190)
- PROGRESS LIGHTING Fan Light Kit, Three-Light (P2628-01WB)
- HASTINGS HOME Hastings Home Fireplace Tool Set and Rack, Black (202164PTZ)
- HASTINGS HOME Hastings Home Fireplace Tool Set and Stand, Black (390163STJ)
- HASTINGS HOME 5-piece Fireplace Tool Set Heavy Duty Essential Tools Includes Tongs, Shovel, Broom, Poker, Stand (627444IBY)
- IMPERIAL ASH SHOVEL GALVANIZD 20 in. (LT0171)
- HY-C HY-C UL1618 Type 2, Stove Board, Black, 36" x 52" - T2UL3652BL-1C (T2UL3652BL-1C)
- UNIFLAME Uniflame T51030AB 5 PC. ANTIQUE BRASS FIRESET (F-4192) (T51030AB)
- MICASA The Savannah 60 in. Shelf or Mantel ShelfTaos Finish (MI433856)
- Hastings Home Fireplace Tools