Shop All Blankets
Hastings Home
Faux Fur Throw Blanket, Luxurious, Soft, Hypoallergenic with Faux Mink Back, 60"x70" (Cloud Grey)
Mfr # 301231RRT
Zoro # G101776511
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60
- Length 70
- Height 0.75
- Weight 3.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 301231RRT
- Zoro # G101776511
- UPC # 194189636515
- Country of Origin China
- Category Blankets
Dimensions
Width | 60 |
Length | 70 |
Height | 0.75 |
Details
Weight | 3.35 |
Description
Create an inviting look in any room by bringing luxurious comfort and style to your home with the Hastings Home Faux Fur Throw Blanket. The blanket features a classic, yet elegant look in neutral Cloud Grey tones that can complement most home decor styles and color schemes. It is exceptionally fashioned from quality materials for luxurious comfort and provides the look and feel of real fur without harming any animals. The front is made from high-grade 350 GSM faux rabbit fur and the back is made from short pile faux mink to provide maximum warmth. The throw is cozy, soft, and hypoallergenic for all season, year-round use. It is perfect to use for snuggling on the couch or on the bed, draped as a throw blanket to add texture to your decor, or even as a layering piece for added warmth in your bedding. Each throw comes cross-wrapped with a black satin ribbon for a beautiful presentation perfect for gift giving at weddings, showers, holidays, housewarmings, and more! Hastings Home Your Style. Your Home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR 26" LP TABLE (LP26-B)
- WOODMATES STRIPS REPAIR KIT 1/4X4"" (1298)
- PREMIUM Premium PFF082 8 in. Personal Desk Fan (PFF082)
- TRADEMARK FINE ART Wendy Russell 'Large Bird Menagerie Ii' Canvas Art, 8x24 (WAG02571-C824GG)
- HASTINGS HOME Set of 3 Fleece Throw Blanket Plush | Soft and Cozy for Indoor / Outdoor Use (Yellow, Orange, Pink) (467247MAS)
- HASTINGS HOME 2-tier Bamboo Shoe Rack Bench and 2 Seat Heights, Storage and Organization for Hallway, Bedroom (909958LES)
- HASTINGS HOME Collapsible Laundry Basket, Space Saving, Multiuse Organizer/Storage Container with Handles (Gray) (674857HRX)
- HASTINGS HOME Hastings Home Lynsey 2 Piece Quilt Set - Twin (204520FPF)
- HASTINGS HOME Hastings Home Fleece Sherpa Blanket Throw - Plaid Blue/Yellow (846964FYT)
- HASTINGS HOME Chenille Throw Blanket for Couch, Home Decor, Sofa and Chair, Oversized 60" x 70", Vineyard Red (414588YNQ)
- R & R TEXTILE Fleece Blanket, Full, 80 x 90 In. (X52001)
- Hastings Home Blankets