Shop All Blankets
Hastings Home
Faux Fur Throw Blanket, Luxurious, Soft Hypoallergenic Long Pile with Sherpa Back 60"x70" (White)
Mfr # 508025HUZ
Zoro # G601776677
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60
- Length 70
- Height 0.4
- Weight 3.61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 508025HUZ
- Zoro # G601776677
- UPC # 194189636553
- Country of Origin China
- Category Blankets
Dimensions
Width | 60 |
Length | 70 |
Height | 0.4 |
Details
Weight | 3.61 |
Description
Create an inviting look in any room by bringing luxurious comfort and style to your home with the Hastings Home Faux Fur Throw Blanket. The blanket features a classic, yet elegant look in a neutral Chiffon White tone that can complement most home decor styles and color schemes. It is exceptionally fashioned from quality materials for luxurious comfort. The front is made from high-grade long pile, shaggy faux rabbit fur to provide maximum warmth and the look of real fur without harming any animals. The back is made from 250 GSM Sherpa material for optimal coziness when in use. The throw is soft, and hypoallergenic for all season, year-round use. It is perfect to use for snuggling on the couch or on the bed, draped as a throw blanket to add texture to your decor, or even as a layering piece for added warmth in your bedding. Each throw comes cross-wrapped with a black satin ribbon for a beautiful presentation perfect for gift giving at weddings, showers, holidays, housewarmings, and more! Hastings Home Your Style. Your Home.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER TRENDS Better Trends 2PC2030BE Trier Bath Rug; Beige - 2 Piece (2PC2030BE)
- INFINITY INSTRUMENTS Botanic Wall Clock (20317AB-4153)
- FLASH FURNITURE Stack Chair, Sled Base, Black Vinyl (XU-8700-BLK-B-VYL-30-GG)
- DMI Posture Corrector, One Size Fits Most Elastic (632-6223-1900)
- HASTINGS HOME Hastings Home Lynsey 2 Piece Quilt Set - Twin (204520FPF)
- HASTINGS HOME Poly Fleece Sherpa, Oversized Plush Woven Polyester Solid Color Throw, Breathable, Raven and Stone (137042PSJ)
- HASTINGS HOME Bamboo Shoe Rack Bench with 2 Shelves, Natural Wood Seat Storage and Organization for Home (318722DUB)
- HASTINGS HOME Hastings Home 8 pound Fleece Blanket with Ocean Dolphins Pattern for Sofa bed (74 inch x 91 inch) (880857JPK)
- HASTINGS HOME Heavy Fleece Blanket with Pair of Wolves Pattern 8-pound Faux Mink Blanket for Bed (74-in x 91-in) (340171QMO)
- HASTINGS HOME Velvet Throw Oversized Microfiber Velvet Solid Polyester Throw Blanket, Breathable, Midnight Blue (895983ZDL)
- LIFESECURE Thermal Blankets (30 count) (70200)
- Hastings Home Blankets