Shop All Blankets
Hastings Home
Faux Fur Jacquard Throw Blanket, Luxurious, Soft, Hypoallergenic with Sherpa Back, 60"x 70" (Coffee)
Mfr # 399294HSX
Zoro # G501776487
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60
- Length 70
- Height 0.5
- Weight 3.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 399294HSX
- Zoro # G501776487
- UPC # 194189636539
- Country of Origin China
- Category Blankets
Dimensions
Width | 60 |
Length | 70 |
Height | 0.5 |
Details
Weight | 3.7 |
Description
Create an inviting look in any room by bringing luxurious comfort and style to your home with the Hastings Home Faux Fur Throw Blanket. The blanket features a classic, yet elegant jacquard design in a neutral Light Coffee tone that can complement most home decor styles and color schemes. It is exceptionally fashioned from quality materials for luxurious comfort. The front is made from high-grade faux rabbit fur to provide maximum warmth and the look of real fur without harming any animals. The back is made from 250 GSM Sherpa material for optimal coziness when in use. The throw is soft, and hypoallergenic for all season, year-round use. It is perfect to use for snuggling on the couch or on the bed, draped as a throw blanket to add texture to your decor, or even as a layering piece for added warmth in your bedding. Each throw comes cross-wrapped with a black satin ribbon for a beautiful presentation perfect for gift giving at weddings, showers, holidays, housewarmings, and more! Hastings Home Your Style. Your Home.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE NavyBanquet Chair, 20-1/4"L36"H, Fixed, FabricSeat, HerculesSeries (FD-BHF-1-ALLGOLD-0849-NVY-GG)
- EMPIRE ART DIRECT Empire Art Direct FLM-10010-2030 20 x 30 in. Frameless Wall Mirror with Beveled Prism Mirror Panels - 1 in. Beveled Edge (FLM-10010-2030)
- KASON Long Strap Pacesetter Hinge, Textured (11256000004)
- AANNY DESIGNS Aanny Designs TFP003 Taylor Tufted Button Pillow; Fuschia (TFP003)
- HASTINGS HOME Hastings Home Solid Soft Heavy Thick Plush Mink Blanket 8 pound - Beige (117959GYK)
- HASTINGS HOME Hastings Home Lizzie 2 Piece Quilt Set - Twin (525610OPF)
- HASTINGS HOME Set of 3 Fleece Throw Blanket Plush | Soft and Cozy for Indoor / Outdoor Use (Yellow, Orange, Pink) (467247MAS)
- HASTINGS HOME Flannel Fleece Oversized Throw Blanket, For Couch, Home Decor, Sofa and Chair, 60" x 70", Crimson Red (638947QCD)
- HASTINGS HOME Bamboo Shoe Rack Bench with 2 Shelves, Natural Wood Seat Storage and Organization for Home (318722DUB)
- HASTINGS HOME 16-piece Interlocking Storage Cubby, Modular Plastic Shoe Organizer Shelf and Closet Storage Bin (527669XUB)
- STALWART Heated Blanket 2-Pack - USB-Powered Sherpa Throw Blankets for Travel - Winter by Gray (75-BPSH-2009)
- Hastings Home Blankets