Shop All Blankets
Hastings Home
Faux Chinchilla Fur Throw Blanket, Luxurious, Soft, Hypoallergenic, Faux Mink Back, 60"x70" (Striped)
Mfr # 154229OCS
Zoro # G801776323
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60
- Length 70
- Height 0.5
- Weight 8.33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 154229OCS
- Zoro # G801776323
- UPC # 194189636584
- Country of Origin China
- Category Blankets
Dimensions
Width | 60 |
Length | 70 |
Height | 0.5 |
Details
Weight | 8.33 |
Description
Create an inviting look in any room by bringing luxurious comfort and style to your home with the Hastings Home Faux Chinchilla Fur Throw Blanket. The blanket features a classic, yet elegant look in neutral brown and black tones that can complement most home decor and color schemes. It is exceptionally fashioned from quality materials for luxurious comfort and premium style. The front is made from high-grade 650 GSM faux chinchilla fur to provide maximum the look and feel of real fur without harming any animals. The back is made from 200 GSM faux mink for optimal coziness and warmth when in use. The throw is soft, and hypoallergenic for all season, year-round use. It is perfect to use for snuggling on the couch or on the bed, draped as a throw blanket to add texture to your decor, or even as a layering piece for added warmth in your bedding. Each throw comes beautifully presented in a classic black gift box in a drawstring bag, perfect for gift giving at weddings, showers, holidays, housewarmings, and more! Hastings Home Your Style. Your Home.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Moss Gray Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-GY-GG)
- MONARCH SPECIALTIES Dining Table, 48" Rectangular, Small, Kitchen, Dining Room, Laminate, Grey, Contemporary, Modern (I 1164)
- DESIGNS OF DISTINCTION Gallery Rail End Post - Flat Black (01HC9003WR1)
- VINTIQUEWISE Nine Branch Vintage Handmade Wooden Hanukkah Menorah for Home, Synagogue and Shul (QI004042)
- HASTINGS HOME Set of 2 Fleece Throw Blanket Plush | Soft and Cozy for Indoor / Outdoor Use (Navy Blue and Sand) (406758ZRE)
- HASTINGS HOME 16-piece Interlocking Storage Cubby, Modular Plastic Shoe Organizer Shelf and Closet Storage Bin (527669XUB)
- HASTINGS HOME Flannel Fleece Oversized Throw Blanket, For Couch, Home Decor, Sofa and Chair, 60" x 70", Crimson Red (638947QCD)
- HASTINGS HOME Velvet Throw Oversized Microfiber Velvet Solid Polyester Throw Blanket, Breathable, Midnight Blue (895983ZDL)
- HASTINGS HOME Chenille Throw Blanket for Couch, Home Decor, Sofa and Chair, Oversized 60" x 70", Vineyard Red (414588YNQ)
- HASTINGS HOME Bamboo Shoe Rack Bench with 2 Shelves, Natural Wood Seat Storage and Organization for Home (318722DUB)
- TOWELSOFT Satin Trim Tahoe Microfleece Soft Baby Blanket, Pink (Kids-Blanket-KP1706-Pnk)
- Hastings Home Blankets