Shop All Electric Fireplaces
Hastings Home
Electric Fireplace, Wall Mounted Color Changing LED Flame, NO HEAT, with Multiple Decorative Options
Mfr # 981685VZO
Zoro # G401777065
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50.5
- Height 21.75
- Width 6
- Weight 56.22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 981685VZO
- Zoro # G401777065
- UPC # 194189539540
- Country of Origin China
- Category Electric Fireplaces
Dimensions
Length | 50.5 |
Height | 21.75 |
Width | 6 |
Details
Weight | 56.22 |
Description
Bring the luxury and modern comfort of a real fire place to your home with this stunning 50-in Electric Fireplace, NO HEAT by Hastings Home. Along with energy-saving LED technology, this fireplace instantly transforms your living space into a completely unique atmosphere with adjustable brightness, 10 multicolor flame effects, and 3 media backgrounds. With the simple click of a remote, this contemporary electric fireplace creates a cozy and relaxing ambiance without heaters- allowing you a worry-free way to enhance your home or commercial space and enjoy this beautiful decor all year round!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYCHEM Gel Filled End Seal Kit, For Use With WinterGard Heating Cables, Includes 2 End Seals, Plastic (670945-000)
- UEI TEST INSTRUMENTS Gas Valve Thermocouple Adapter (ATHA1)
- NORDFAB Round In-Cut, 6 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 12 in W, 12" L (8040300010)
- MVP ECO SERIES ECO Series Compact Single Inlet Centrifugal Utility Blower 115 volt/60Hz (MVP ECO 180 MF 115V)
- HASTINGS HOME Electric Fireplace TV Console up to 65-inch, Media Shelves, Two Drawers, Remote Control, LED Flames (498395UWT)
- HASTINGS HOME Hastings Home 54-inch Electric Fireplace, Wall Mount, Front Vent, LED Flame and Remote Control (905948PJJ)
- HASTINGS HOME Hastings Home Black Curved Glass Electric Fireplace Wall Mount and Remote (483067NNK)
- HASTINGS HOME Hastings Home 36-inch Electric Fireplace, Wall Mount, Front Vent, LED Flame and Remote Control (231019LDW)
- HASTINGS HOME Electric Fireplace 47-inch Console TV Stand with Shelves, Remote Control and LED Flames (Gray) (201106LYY)
- HASTINGS HOME Hastings Home 50-inch Electric Fireplace- Black (139643QTM)
- HASTINGS HOME Hastings Home 36-inch Electric Fireplace in Stainless Steel, Wall Mount, Front Vent, Remote Control (855414APE)
- Hastings Home Fireplaces & Stove Heaters