Shop All Sheets and Pillow Cases
Hastings Home
Electric Fireplace Wall Mounted, Color Changing LED Flame and Remote, 50 Inch, (Black)
Mfr # 284253LEK
Zoro # G601701136
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6
- Width 21.75
- Length 50.5
- Weight 63.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 284253LEK
- Zoro # G601701136
- UPC # 194189643728
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Height | 6 |
Width | 21.75 |
Length | 50.5 |
Details
Weight | 63.94 |
Description
Bring the luxury and warmth of a real fire place to your home without any of the danger with this stunning Electric Fireplace Wall Mounted, Color Changing LED Flame and Remote, 50 Inch, By Hastings Home (Black). With energy-saving LED technology, adjustable brightness, multicolor flame effects, and 3 media backgrounds, you can instantly transform your living space with the simple click of a remote. This classic electric fireplace is truly a must have functional decor addition to any modern home!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Clock Radio, Reg, 4.5x3.5x7.5, (R-1695USB)
- TRADEMARK FINE ART Gustav Klimt 'Three Ages' Canvas Art, 14x19 (ALI10069-C1419GG)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.68.70)
- HOLLAND BAR STOOL CO Tampa Bay Lightning Seat Cover (BSCTBLght)
- HASTINGS HOME Stainless Steel 6 Cup Double Boiler 1.5 Quart Saucepan 2-in-1 Combo with Vented Glass Lid Cookware (125270LAG)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Full, Silver Gray) (734014MMI)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (King, White) (558308QQR)
- HASTINGS HOME Hidden Compartment Wall Clock 10-inch Battery Operated Analog Clock with Secret Storage for Jewelry (121270JHM)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Queen, Silver) (587386NXA)
- HASTINGS HOME Glass Pitcher, 50-ounce Carafe with Stainless Steel Filter Lid with Heat Resistant to 300F (599385TGQ)
- MARTEX Flat Sheet, King, White, 111" W, 110" L, PK6 (1A30176)
- Hastings Home Sheets and Pillow Cases