Shop All Electric Fireplaces
Hastings Home
Electric Fireplace Wall Mounted, Color Changing LED Flame and Remote, 36 Inch, (White)
Mfr # 791130CVG
Zoro # G101777075
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36
- Width 6
- Height 18
- Weight 35.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 791130CVG
- Zoro # G101777075
- UPC # 194189640758
- Country of Origin China
- Category Electric Fireplaces
Dimensions
Length | 36 |
Width | 6 |
Height | 18 |
Details
Weight | 35.35 |
Description
Bring the luxury and warmth of a real fire place to your home without any of the danger with this stunning Electric Fireplace Wall Mounted, Color Changing LED Flame and Remote, 36 Inch, By Hastings Home (White). With energy-saving LED technology, adjustable brightness, multicolor flame effects, and 3 media backgrounds, you can instantly transform your living space with the simple click of a remote. This classic electric fireplace is truly a must have functional decor addition to any modern home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Zone Valve, Three Way, 2.5cv, .50"Line (599-00531)
- AMERIMAX HOME PRODUCTS Flashing Alum Econ12X50' (68012)
- JOHNSON CONTROLS Humidistat, 10-90%, 120/240V AC, SPDT (W42AA-1C)
- DAYTON Gas Unit Heater, NG/LP, 90,000, 1,100 cfm, Direct, Propeller, 1/2 in (2RYV2A)
- HASTINGS HOME Hastings Home 36-inch Electric Fireplace, Wall Mount, Front Vent, LED Flame and Remote Control (231019LDW)
- HASTINGS HOME Hastings 54 inch Home Electric Fireplace- Wall Mounted Color Changing LED Flames with Remote Control (349622YYF)
- HASTINGS HOME Electric Fireplace 47-inch Console TV Stand with Shelves, Remote Control and LED Flames (Gray) (201106LYY)
- HASTINGS HOME Electric Fireplace 59-inch Console TV Stand with Shelves, Remote Control and LED Flames (Black) (963844BAS)
- HASTINGS HOME Hastings Home 50-inch Electric Fireplace- Black (139643QTM)
- HASTINGS HOME Hastings Home Black Curved Glass Electric Fireplace Wall Mount and Remote (483067NNK)
- EMPIRE Empire DVFB32SBL Fireplace with Barrier Screen; Black (DVFB32SBL)
- Hastings Home Fireplaces