Shop All Electric Fireplaces
Hastings Home
Electric Fireplace TV Stand up to 48" Console, Media Shelves, Remote Control, LED Flames
Mfr # 407347JMP
Zoro # G301777301
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 92.52
- Height 28
- Width 15
- Length 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 407347JMP
- Zoro # G301777301
- UPC # 194189585899
- Country of Origin China
- Category Electric Fireplaces
Dimensions
Height | 28 |
Width | 15 |
Length | 48 |
Details
Weight | 92.52 |
Description
Add a spark of style to any room in your home with the freestanding open shelves design Electric Fireplace TV Stand by Hastings Home. This sturdy entertainment center in warm black-brown woodgrain finish is ideal for up to 48-in flat screen televisions and five open shelves create ample functional storage for cable boxes, DVD and Blu-ray players, books, movies and home decor. The console's fireplace insert features energy efficient LED flames set on realistic glowing logs and ember bed with 5 levels of brightness and adjustable heat settings-- all of which can be controlled by the manual panel or by the included remote control for added convenience.Tipping restraint hardware is included to provide extra protection and support. The versatile ventless fireplace can be used with or without heat allowing year-round enjoyment and flexibility to bring ambiance in any room, any season!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERNLUND 950-0030 Inlet Pipe For Ss-2 (950-0030)
- DAYTON Replacement Cover (6378013)
- HOMESTEAD 1000W Electric Bucket Heater (HO2588015)
- AIR HANDLER 2-Ply Link Air Filter, 20x24", 48" Length (2GGC2)
- HASTINGS HOME Hastings Home 36-inch Electric Fireplace in Stainless Steel, Wall Mount, Front Vent, Remote Control (855414APE)
- HASTINGS HOME Hastings Home 54-inch Electric Fireplace, Wall Mount, Front Vent, LED Flame and Remote Control (905948PJJ)
- HASTINGS HOME Electric Fireplace 59-inch Console TV Stand with Shelves, Remote Control and LED Flames (Black) (963844BAS)
- HASTINGS HOME Hastings Home 36-inch Electric Fireplace, Wall Mount, Front Vent, LED Flame and Remote Control (231019LDW)
- HASTINGS HOME Hastings Home Black Curved Glass Electric Fireplace Wall Mount and Remote (483067NNK)
- HASTINGS HOME Hastings Home 50-inch Electric Fireplace- Black (139643QTM)
- Hastings Home Fireplaces