Shop All Electric Fireplaces
Hastings Home
Electric Fireplace TV Stand, 29" Freestanding Console, Faux Logs, LED Flames, Heater Center (White)
Mfr # 367582TSC
Zoro # G901710555
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.4
- Height 29
- Length 27
- Weight 51.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 367582TSC
- Zoro # G901710555
- UPC # 194189592330
- Country of Origin China
- Category Electric Fireplaces
Dimensions
Width | 12.4 |
Height | 29 |
Length | 27 |
Details
Weight | 51.2 |
Description
Add a spark of style and function in your living space with the ventless Electric Fireplace TV Stand by Hastings Home. This 29-inch tall entertainment console features a mantel that fits flat screen televisions up to 32-in, an open media shelf for cable boxes, DVD and Blu-ray players, and an electric fireplace insert that can heat up to 400 square feet. Its slim profile is ideal for tight spaces, small rooms, apartments or an office. With a push of a button, you can turn the heat function on or off and enjoy the warm glow of the LED flame over the decorative logs, providing you the right mix of comfort and style year-round in any room, any season!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectangular Fire Damper, 11-3/4x13-3/4 In (2TGD7)
- GLOBAL INDUSTRIAL Deluxe Oscillating Wall Mount Fan, 30 Diameter, 1/2HP, 10,000CFM (258322)
- JOHNSON CONTROLS Pressure Stage Module, Wall or DIN Rail, SPDT, 24V (S352AA-2C)
- ACCUMULAIR Pleated Air Filter, 18" x 36" x 2", 6 Pack (FB18X36X2A_6)
- HASTINGS HOME Hastings Home 54-inch Electric Fireplace, Wall Mount, Front Vent, LED Flame and Remote Control (905948PJJ)
- HASTINGS HOME Electric Fireplace TV Stand, 29" Freestanding Console, Faux Logs, LED Flames, Heater Center (Black) (240282ZSX)
- HASTINGS HOME Hastings Home 42-inch Electric Fireplace, Wall Mount, Front Vent, LED Flame and Remote Control (910742VLZ)
- HASTINGS HOME Hastings Home 50-inch Electric Fireplace- Black (139643QTM)
- HASTINGS HOME Electric Fireplace Wall Mounted, Color Changing LED Flame and Remote, 36 Inch, (White) (791130CVG)
- HASTINGS HOME Electric Fireplace 59-inch Console TV Stand with Shelves, Remote Control and LED Flames (Black) (963844BAS)
- Hastings Home Electric Fireplaces