Shop All Electric Fireplaces
Hastings Home
Electric Fireplace TV Stand, 29" Freestanding Console, Faux Logs, LED Flames, Heater Center (Black)
Mfr # 240282ZSX
Zoro # G901710500
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 29
- Width 12.4
- Length 27
- Weight 50.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 240282ZSX
- Zoro # G901710500
- UPC # 194189592347
- Country of Origin China
- Category Electric Fireplaces
Dimensions
Height | 29 |
Width | 12.4 |
Length | 27 |
Details
Weight | 50.45 |
Description
Add a spark of style and function in your living space with the ventless Electric Fireplace TV Stand by Hastings Home. This 29-inch tall entertainment console features a mantel that fits flat screen televisions up to 32-in, an open media shelf for cable boxes, DVD and Blu-ray players, and an electric fireplace insert that can heat up to 400 square feet. Its slim profile is ideal for tight spaces, small rooms, apartments or an office. With a push of a button, you can turn the heat function on or off and enjoy the warm glow of the LED flame over the decorative logs, providing you the right mix of comfort and style year-round in any room, any season!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20 in x 25 in x 6 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK (36PT09)
- AIR HANDLER 18x18x2 Synthetic Pleated Air Filter, MERV 10 (4YUX8)
- AIR HANDLER 14x25x2 Synthetic Pleated Air Filter, MERV 13 (2EKH8)
- THERMOSOFT Manual Floor Heating Thermostat, 50-122F (MTC-2991)
- HASTINGS HOME Hastings Home 36-inch Electric Fireplace in Stainless Steel, Wall Mount, Front Vent, Remote Control (855414APE)
- HASTINGS HOME Hastings Home 36-inch Electric Fireplace, Wall Mount, Front Vent, LED Flame and Remote Control (231019LDW)
- HASTINGS HOME Hastings Home 54-inch Electric Fireplace, Wall Mount, Front Vent, LED Flame and Remote Control (905948PJJ)
- HASTINGS HOME Hastings 54 inch Home Electric Fireplace- Wall Mounted Color Changing LED Flames with Remote Control (349622YYF)
- HASTINGS HOME Electric Fireplace 59-inch Console TV Stand with Shelves, Remote Control and LED Flames (Black) (963844BAS)
- HASTINGS HOME Electric Fireplace 47-inch Console TV Stand with Shelves, Remote Control and LED Flames (Gray) (201106LYY)
- HASTINGS HOME Electric Fireplace Wall Mounted, Color Changing LED Flame and Remote, 36 Inch, (White) (791130CVG)
- Hastings Home Fireplaces & Stove Heaters